Shop All Universal Joints
Lovejoy
Universal Joint, NB, 1/2 In Bore
Mfr # NB-6B
Zoro # G1742142
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bored Needle Bearing
- Outside Dia. 1 in
- Standard Bore 1/2 in
- Max. Bore 3/4 in
- Overall Length 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovejoy
- MFR # NB-6B
- Zoro # G1742142
- UPC # 685144156174
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1 in |
Overall Length | 3 3/8 in |
Bore Diameter | 1/2 in |
Length through Bore | 1 in |
Maximum Bore Diameter | 3/4 in |
Coupling Size | NB-6B |
Outside Diameter | 1 in |
Joint Diameter | 1 in |
Yoke Length | 1 11/16 in |
Description
Universal Joint, Coupling Size NB-6B, Overall Length 3 3/8 in, Maximum Bore Diameter 3/4 in, Maximum Operating Angle 25 Degrees , Yoke Length 1 11/16 in, Boot Material Not Applicable, Bore Diameter 1/2 in, Number of Joints Single, Joint Diameter 1 in, Maximum Torque 325 in-lb, Maximum Speed 6,000 RPM, U-Joint Material Carbon Steel, Joint Type Needle Bearing, Booted No, Outside Diameter 1 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE In-Line Check Valve, 1/2 In, PK2 (32091)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- MI-T-M Thermocouple (44-0130)
- CONSOLIDATED BEARINGS Needle Bearing (NK40/20)
- LOVEJOY U Joint, 1/2 In (D-6B)
- LOVEJOY U Joint, 1/4 In (D-2B)
- LOVEJOY Universal Joint, Bored D, 3/4 In Bore (D-8B 3/4BE kw/ss)
- LOVEJOY Solid U Joint (D-4)
- LOVEJOY U Joint Boot, Pk2, Lubrication: Not Included (D-3)
- LOVEJOY Solid U Joint (D-11)
- DANA U-JOINT KIT (1310) GREASABLE (5-153X)
- Lovejoy Couplings, Collars, & Adapters