Shop All Universal Joints
Lovejoy
Universal Joint, NB, 1 In Bore
Mfr # NB-12B
Zoro # G2611847
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bored Needle Bearing
- Outside Dia. 2 in
- Standard Bore 1 in
- Max. Bore 1 1/2 in
- Overall Length 5 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovejoy
- MFR # NB-12B
- Zoro # G2611847
- UPC # 685144156488
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 2 in |
Overall Length | 5 7/16 in |
Joint Diameter | 2 in |
Maximum Bore Diameter | 1 1/2 in |
Bore Diameter | 1 in |
Outside Diameter | 2 in |
Coupling Size | NB-12B |
Length through Bore | 1 1/2 in |
Yoke Length | 2 3/4 in |
Description
Universal Joint, Coupling Size NB-12B, Overall Length 5 7/16 in, Maximum Bore Diameter 1 1/2 in, Maximum Operating Angle 25 Degrees , Yoke Length 2 3/4 in, Boot Material Not Applicable, Bore Diameter 1 in, Number of Joints Single, Joint Diameter 2 in, Maximum Torque 1,450 in-lb, Maximum Speed 6,000 RPM, U-Joint Material Carbon Steel, Joint Type Needle Bearing, Booted No, Outside Diameter 2 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-1/2" Bore (UCF213-40)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (UCF210-31)
- SPRAYWAY L1 Lubricant Protectant (SW288-1)
- PARKER Air Cylinder, 2 in Bore, 3 in Stroke, Round Body Double Acting (2.00DXPSR03.00)
- LOVEJOY U Joint, 3/4 In (D-10B)
- LOVEJOY U Joint, 1/2 In (D-6B)
- LOVEJOY Solid U Joint, Max. Bore: 3/4 in (D-6)
- LOVEJOY Universal Joint, Bored DD, 3/4 In Bore (DD-10B)
- LOVEJOY Universal Joint, Bored D, 5/8 x 3/4 Bore (D-8B 5/8 x 3/4 kw/ss)
- LOVEJOY U Joint, 5/16 In (D-3B)
- RULAND Single U-Joint, 5 mm x 3/16" Bores, 0.495" (12.6 mm) OD, Stainless (USS8-5MM-3/16"-SS)
- Lovejoy Universal Joints