Shop All Universal Joints
Lovejoy
Universal Joint, Bored DD, 3/8 In Bore
Mfr # DD-4B
Zoro # G2509394
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bored DD
- Outside Dia. 3/4 in
- Standard Bore 3/8 in
- Max. Bore 5/8 in
- Overall Length 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lovejoy
- MFR # DD-4B
- Zoro # G2509394
- UPC # 685144170941
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 3/4 in |
Overall Length | 5 3/8 in |
Maximum Bore Diameter | 5/8 in |
Coupling Size | DD-4B |
Outside Diameter | 3/4 in |
Bore Diameter | 5/8 in |
Joint Diameter | 3/4 in |
Yoke Length | 1 3/8 in |
Length through Bore | 7/8 in |
Description
Universal Joint, Coupling Size DD-4B, Overall Length 5 3/8 in, Maximum Bore Diameter 5/8 in, Maximum Operating Angle 50 Degrees , Yoke Length 1 3/8 in, Boot Material Not Applicable, Bore Diameter 5/8 in, Number of Joints Double, Joint Diameter 3/4 in, Maximum Speed 1,750 RPM, U-Joint Material Carbon Steel, Joint Type Pin & Block, Booted No, Outside Diameter 3/4 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 7/8 in, Break Torque 768 in-lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Fitting, Crimp, Female JIC, Straight, 3/8 (10643-8-6)
- PARKER Air Cylinder, 2 in Bore, 1 in Stroke, Round Body Single Acting (2.00NSR01.00)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 28"L, LH, 304SS (062708000100)
- CONRADER Check Valve, 0 to 60 CFM, 3/4" (F)NPT (GV34)
- LOVEJOY Solid U Joint (D-4)
- LOVEJOY Solid U Joint (D-11)
- LOVEJOY Universal Joint, Bored D, 3/4 In Bore (D-8B 3/4BE kw/ss)
- LOVEJOY Solid U Joint (D-7)
- LOVEJOY Solid U Joint (D-8)
- LOVEJOY U Joint Boot, Pk2, Lubrication: Not Included (D-3)
- ACDELCO Joint Asmfrt Upr Cont Arm Ball, 45D10731 (45D10731)
- Lovejoy Universal Joints