Shop All Universal Joints
Lovejoy
Universal Joint, Bored DD, 3/4 In Bore
Mfr # DD-10B
Zoro # G2675924
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bored DD
- Outside Dia. 1 1/2 in
- Standard Bore 3/4 in
- Max. Bore 1 1/8 in
- Overall Length 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lovejoy
- MFR # DD-10B
- Zoro # G2675924
- UPC # 685144171429
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1 1/2 in |
Overall Length | 8 1/2 in |
Outside Diameter | 1 1/2 in |
Details
Item | Universal Joint |
Type | Bored DD |
Standard Bore | 3/4 in |
Max. Bore | 1 1/8 in |
Static Breaking Torque (In.-Lb.) | 7,920 |
Construction | Steel |
Keyway | Not Provided |
Groove | Standard Boot Retaining |
Setscrew | Not Provided |
Used For | Applications with Angles up to 25 Degrees and Speeds up to 1750 RPM |
Design | Pin and Block |
Description
Universal Joint, Overall Length 8 1/2 in, Outside Diameter 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Fitting, 45 Deg., SS, 55/64" L, PK10 (52PA07)
- COXREELS NITRILE replacement o-ring kit, 521-SEALK (521-SEALKIT)
- EATON AEROQUIP Hose Fitting, hyd, JIC, Straight, 7/8-14 (4411-10S)
- SMC Plug, Tube 1/2 In, Brass and PBT (KQ2P-13)
- LOVEJOY Solid U Joint, Outside Dia.: 5/8 in (D-3)
- LOVEJOY U Joint Boot, Pk2, Lubrication: Not Included (D-3)
- LOVEJOY Solid U Joint (D-11)
- LOVEJOY Solid U Joint (D-5)
- LOVEJOY U Joint Boot, Pk2, Boot Inside Dia. (In.): 1 1/8 in (D-7)
- LOVEJOY Universal Joint, Bored D, 5/8 x 3/4 Bore (D-8B 5/8 x 3/4 kw/ss)
- BELDEN Universal Joint, Bore 3/8 In, SS (SS-NB-UJ750X3/8)
- Lovejoy Universal Joints