Shop All Universal Joints
Lovejoy
Universal Joint, Bored D, 5/8 In Bore, Setscrew: 10-24
Mfr # D-7Bkw/ss
Zoro # G3273365
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bored D
- Outside Dia. 1 1/8 in
- Standard Bore 5/8 in
- Max. Bore 7/8 in
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovejoy
- MFR # D-7Bkw/ss
- Zoro # G3273365
- UPC # 685144442864
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1 1/8 in |
Overall Length | 3 1/2 in |
Maximum Bore Diameter | 5/8 in |
Yoke Length | 1 3/4 in |
Length through Bore | 1 in |
Bore Diameter | 5/8 in |
Keyway Width | 3/16 in |
Keyway Depth | 3/32 in |
Joint Diameter | 1 1/8 in |
Outside Diameter | 1 1/8 in |
Coupling Size | D-7B |
Description
Universal Joint, Coupling Size D-7B, Overall Length 3 1/2 in, Maximum Bore Diameter 5/8 in, Maximum Operating Angle 25 Degrees , Yoke Length 1 3/4 in, Bore Diameter 5/8 in, Number of Joints Single, Joint Diameter 1 1/8 in, Maximum Speed 1,750 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/8 in, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Break Torque 1,920 in-lb, System of Measurement Inch, Bore Type Round Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Arbor Assbly (S600621)
- TOMPKINS Hydraulic Fitting-Steel04 SILVER BRAZE RING (SBR-04)
- CHICAGO PNEUMATIC Motor, 10 HP, 208-230/460V, 1725 rpm (1312101600)
- SEED SLIK Lubricant, 8 lb., Pail, Gray (SLIKBLEND-8#)
- LOVEJOY Universal Joint, NB, 1 In Bore (NB-12B)
- LOVEJOY U Joint, 5/8 In (D-8B)
- LOVEJOY Solid U Joint, Outside Dia.: 5/8 in (D-3)
- LOVEJOY U Joint, 1/4 In (D-2B)
- LOVEJOY U Joint, 7/16 In (D-5B)
- LOVEJOY Universal Joint, Bored D, 3/4 In Bore (D-10B 3/4BE kw/ss)
- BELDEN Universal Joint, Bore 1 In, SS (SS-NBUJ2000X1)
- Lovejoy Universal Joints