Shop All Universal Joints
Lovejoy
Universal Joint, Bored D, 5/8 In Bore
Mfr # D-8B 5/8BE kw/ss
Zoro # G0604572
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bored D
- Outside Dia. 1 1/4 in
- Standard Bore 5/8 in
- Max. Bore 1 in
- Overall Length 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovejoy
- MFR # D-8B 5/8BE kw/ss
- Zoro # G0604572
- UPC # 685144442857
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1 1/4 in |
Overall Length | 3 3/4 in |
Outside Diameter | 1 1/4 in |
Yoke Length | 1 7/8 in |
Length through Bore | 1 1/16 in |
Joint Diameter | 1 1/4 in |
Maximum Bore Diameter | 3/4 in |
Bore Diameter | 5/8 in |
Keyway Width | 3/16 in |
Keyway Depth | 3/32 in |
Coupling Size | D-8B |
Description
Universal Joint, Coupling Size D-8B, Overall Length 3 3/4 in, Maximum Bore Diameter 3/4 in, Maximum Operating Angle 25 Degrees , Yoke Length 1 7/8 in, Bore Diameter 5/8 in, Number of Joints Single, Joint Diameter 1 1/4 in, Maximum Speed 1,750 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/4 in, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 1/16 in, Break Torque 3,480 in-lb, System of Measurement Inch, Bore Type Round Keyed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Air Regulator, 1/2 In NPT, 215 cfm, 250 psi (R37341-100)
- PRINCE Relief Valve, 1/2 In NPT Port (RD1850H)
- BANDO Ds5M-765 Timing Belt, 100-Ds5M-765 (100-DS5M-765)
- D&D Timing Belt, L, 1 x 34.5in PL, T92 (345L100)
- LOVEJOY Solid U Joint (D-8)
- LOVEJOY U Joint, 5/16 In (D-3B)
- LOVEJOY U Joint, 3/4 In (D-10B)
- LOVEJOY U Joint Boot, Pk2, Boot Inside Dia. (In.): 1 1/8 in (D-7)
- LOVEJOY Solid U Joint (D-7)
- LOVEJOY U Joint, 1/4 In (D-2B)
- GEARWRENCH 1/4" Drive Universal Joint (80100)
- Lovejoy Couplings, Collars, & Adapters