Shop All Universal Joints
Lovejoy
Universal Joint, Bored D, 3/4 In Bore
Mfr # D-8B 3/4BE kw/ss
Zoro # G2177095
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bored D
- Outside Dia. 1 1/4 in
- Standard Bore 3/4 in
- Max. Bore 1 in
- Overall Length 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lovejoy
- MFR # D-8B 3/4BE kw/ss
- Zoro # G2177095
- UPC # 685144451514
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1 1/4 in |
Overall Length | 3 3/4 in |
Outside Diameter | 1 1/4 in |
Screw Thread Size | 1/4"-20 |
Yoke Length | 1 7/8 in |
Keyway Depth | 3/32 in |
Maximum Bore Diameter | 3/4 in |
Coupling Size | D-8B |
Bore Diameter | 3/4 in |
Keyway Width | 3/16 in |
Joint Diameter | 1 1/4 in |
Length through Bore | 1 1/16 in |
Description
Universal Joint, Coupling Size D-8B, Overall Length 3 3/4 in, Maximum Bore Diameter 3/4 in, Maximum Operating Angle 25 Degrees , Yoke Length 1 7/8 in, Boot Material Not Applicable, Bore Diameter 3/4 in, Number of Joints Single, Joint Diameter 1 1/4 in, Maximum Speed 1,750 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/4 in, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 1/16 in, Break Torque 3,480 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/4 Bore Dia., 10 # of Teeth (80BS10H X 1 1/4)
- CAMOZZI Complete Bowl With Semi Automatic-Manual Drain (MC2-F71)
- DIXON H Series Hydraulic Interchange Coupler, 3/8 in x 3/8-18 Nominal, Quick-Connect x Female NPTF, Brass, (H3F3-B)
- TOMPKINS Hydraulic Fitting-Steel12MOR-12FJX (6402-12-12)
- LOVEJOY Solid U Joint (D-7)
- LOVEJOY U Joint, 1/2 In (D-6B)
- LOVEJOY Solid U Joint (D-11)
- LOVEJOY U Joint Boot, Pk2, Lubrication: Not Included (D-3)
- LOVEJOY Solid U Joint, Outside Dia.: 5/8 in (D-3)
- LOVEJOY Solid U Joint (D-5)
- TOR Front Lower Suspension Ball Joint For Kia Soul Rio (TOR-K500229)
- Lovejoy Couplings, Collars, & Adapters