Shop All Universal Joints
Lovejoy
Universal Joint, Bored D, 3/4 In Bore
Mfr # D-10B 3/4BE kw/ss
Zoro # G2567153
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bored D
- Outside Dia. 1 1/2 in
- Standard Bore 3/4 in
- Max. Bore 1 1/8 in
- Overall Length 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovejoy
- MFR # D-10B 3/4BE kw/ss
- Zoro # G2567153
- UPC # 685144446008
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1 1/2 in |
Overall Length | 4 1/4 in |
Keyway Depth | 3/32 in |
Joint Diameter | 1 1/2 in |
Keyway Width | 3/16 in |
Yoke Length | 2 1/8 in |
Coupling Size | D-10B |
Screw Thread Size | 1/4"-20 |
Outside Diameter | 1 1/2 in |
Bore Diameter | 3/4 in |
Length through Bore | 1 3/16 in |
Maximum Bore Diameter | 7/8 in |
Description
Universal Joint, Coupling Size D-10B, Overall Length 4 1/4 in, Maximum Bore Diameter 7/8 in, Maximum Operating Angle 25 Degrees , Yoke Length 2 1/8 in, Boot Material Not Applicable, Bore Diameter 3/4 in, Number of Joints Single, Joint Diameter 1 1/2 in, Maximum Speed 1,750 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/2 in, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 3/16 in, Break Torque 5,280 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262047, Pressure Line, 25 micron, Outside-In (MF0060352)
- MILTON P Style Coupler, 3/8" Hose Barb, PK5 (1806-6)
- DAYTON B111 V-Belt, 114" Outside Length, 21/32" Top Width, 1 Ribs (6L217)
- ZORO SELECT Hose Clamp, 1 to 1-1/2 In, SAE 16, SS, PK10 (360030016070)
- LOVEJOY U Joint, 3/4 In (D-10B)
- LOVEJOY U Joint, 5/16 In (D-3B)
- LOVEJOY Universal Joint, Bored DD, 3/4 In Bore (DD-10B)
- LOVEJOY Universal Joint, Bored D, 5/8 In Bore (D-8B 5/8BE kw/ss)
- LOVEJOY U Joint, 1/4 In (D-2B)
- LOVEJOY U Joint, 3/8 In (D-4B)
- ALLSTAR 1350 Series U-Joints with Same Cross Width (ALL69032)
- Lovejoy Couplings, Collars, & Adapters