Shop All Universal Joints
Lovejoy
U-Joint, Solid DD, Solid Bore, 1 3/4 In OD
Mfr # DD-11
Zoro # G1427212
product price: $1,279.99
/ea
Free Shipping & Returns
$1,279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solid DD
- Outside Dia. 1 3/4 in
- Standard Bore Solid
- Max. Bore 1 1/4 in
- Bore Bored Units Must Be Rebored To Maximum Diameter Shown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovejoy
- MFR # DD-11
- Zoro # G1427212
- UPC # 685144170538
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1 3/4 in |
Overall Length | 10 in |
Outside Diameter | 1 3/4 in |
Details
Item | Universal Joint |
Type | Solid DD |
Standard Bore | Solid |
Max. Bore | 1 1/4 in |
Bore | Bored Units Must Be Rebored To Maximum Diameter Shown |
Static Breaking Torque (In.-Lb.) | 10,680 in-lb |
Groove | Standard Boot Retaining |
Setscrew | Not Provided |
Keyway | Not Provided |
Design | Pin and Block |
Used For | Applications with Angles up to 25 Degrees and Speeds up to 1750 RPM |
Construction | Steel |
Description
Universal Joint, Overall Length 10 in, Outside Diameter 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3-IN-ONE Penetrant, -50 to 500F, 4 Oz. (120015)
- ENERPAC Cylinder, Threaded, 980 lb, 0.51 In Stroke (CST4131)
- B B MANUFACTURING TL26L100, Timing Pulley, Cast Iron, Black Oxide, (TL26L100)
- LOC-LINE Hose Segments, White, 1/4", 25ft., 55Pcs (49420-W)
- LOVEJOY Universal Joint, Bored D, 1/2 In Bore, Setscrew: 10-24 (D-6Bkw/ss)
- LOVEJOY U Joint, 1/4 In (D-2B)
- LOVEJOY Solid U Joint (D-4)
- LOVEJOY Solid U Joint (D-8)
- LOVEJOY U Joint Boot, Pk2, Boot Inside Dia. (In.): 1 1/8 in (D-7)
- LOVEJOY Universal Joint, Bored D, 3/4 In Bore (D-8B 3/4BE kw/ss)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD750x00 KIT)
- Lovejoy Couplings, Collars, & Adapters