Shop All Universal Joints
Lovejoy
U-Joint, Solid D, Solid Bore, 3/4 In OD
Mfr # D-4SS
Zoro # G1597784
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solid D
- Outside Dia. 3/4 in
- Standard Bore Solid
- Max. Bore 5/8 in
- Bore Bored Units Must Be Rebored To Maximum Diameter Shown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovejoy
- MFR # D-4SS
- Zoro # G1597784
- UPC # 685144310576
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 3/4 in |
Overall Length | 2 11/16 in |
Maximum Bore Diameter | 5/8 in |
Outside Diameter | 3/4 in |
Joint Diameter | 3/4 in |
Coupling Size | D-4 |
Yoke Length | 1 3/8 in |
Description
Universal Joint, Coupling Size D-4, Overall Length 2 11/16 in, Maximum Bore Diameter 5/8 in, Maximum Operating Angle 25 Degrees , Yoke Length 1 3/8 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Single, Joint Diameter 3/4 in, Maximum Speed 1,750 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 3/4 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore Not Applicable, Break Torque 512 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller B Stainless, 40B16SS (40B16SS)
- GATES PowerGrip HTD Belts, 330-3M-09 (330-3M-09)
- ZORO SELECT FHP Sheave, AK30-QT (AK30)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN H9096, Pressure Line, 5 micron, Outside-In (MF0059560)
- LOVEJOY Universal Joint, Bored D, 1/2 In Bore, Setscrew: 10-24 (D-6Bkw/ss)
- LOVEJOY Solid U Joint (D-4)
- LOVEJOY Universal Joint, Bored D, 5/8 x 3/4 Bore (D-8B 5/8 x 3/4 kw/ss)
- LOVEJOY Universal Joint, Bored DD, 3/4 In Bore (DD-10B)
- LOVEJOY U Joint Boot, Pk2, Boot Inside Dia. (In.): 1 1/8 in (D-7)
- LOVEJOY U Joint, 3/4 In (D-10B)
- ACDELCO Joint Asmfrt Lwr Cont Arm Ball, 45D10732 (45D10732)
- Lovejoy Couplings, Collars, & Adapters