Shop All Universal Joints
This Product is Discontinued
Lovejoy
U-Joint, Solid D, Solid Bore, 1 1/2 In OD (Discontinued)
Mfr # D-10SS
Zoro # G1161711
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Solid D
- Outside Dia. 1 1/2 in
- Standard Bore Solid
- Max. Bore 1 1/8 in
- Bore Bored Units Must Be Rebored To Maximum Diameter Shown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovejoy
- MFR # D-10SS
- Zoro # G1161711
- UPC # 685144311719
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1 1/2 in |
Overall Length | 4 1/4 in |
Outside Diameter | 1 1/2 in |
Details
Item | Universal Joint |
Type | Solid D |
Standard Bore | Solid |
Max. Bore | 1 1/8 in |
Bore | Bored Units Must Be Rebored To Maximum Diameter Shown |
Static Breaking Torque (In.-Lb.) | 5,280 in-lb |
Setscrew | Not Provided |
Used For | Applications with Angles up to 25 Degrees and Speeds up to 1750 RPM |
Keyway | Not Provided |
Construction | Stainless Steel |
Design | Pin and Block |
Groove | Standard Boot Retaining |
Description
Universal Joint, Overall Length 4 1/4 in, Outside Diameter 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.