Shop All Universal Joints
This Product is Discontinued
Lovejoy
U Joint Boot, Pk2 (Discontinued)
Mfr # D-4
Zoro # G1790223
This Product is Discontinued
Key Features
- Boot Type Upper
- Boot Inside Dia. (In.) 3/4 in
- Boot Outside Dia. (In.) 1 11/32 in
- For Use With D, NB, & DD Type Universal Joints
- Includes Two Tie Wraps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovejoy
- MFR # D-4
- Zoro # G1790223
- UPC # 685144358585
- Country of Origin United States
- Category Universal Joints
Dimensions
Boot Inside Dia. (In.) | 3/4 in |
Boot Outside Dia. (In.) | 1 11/32 in |
Overall Length | 0.94 in |
Coupling Size | D-4 |
Outside Diameter | 1 3/8 in |
Inside Diameter | 3/4 in |
Details
Boot Type | Upper |
Item | Universal Joint Boot |
For Use With | D, NB, & DD Type Universal Joints |
Includes | Two Tie Wraps |
Function | Ensures Proper Lubrication and Increase Universal Joint Life Up to 5 Times |
Lubrication | Not Included |
Material | Neoprene |
Number of Bellows | Single |
Maximum Operating Temperature | 212 Degrees F |
Minimum Operating Temperature | -30 Degrees F |
Color | Black |
Maximum Speed | 1,750 RPM |
Description
Universal Joint Boot, For Use With D, NB, & DD Type Universal Joints, Includes Two Tie Wraps, Material Neoprene, Overall Length 0.94 in, Inside Diameter 3/4 in, Outside Diameter 1 3/8 in, Number of Bellows Single, Boot Type Upper, Color Black, Maximum Operating Temperature 212 Degrees F, Maximum Speed 1,750 RPM, Minimum Operating Temperature -30 Degrees F, Coupling Size D-4, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.