Shop All Universal Joints
Lovejoy
U Joint Boot, Pk2
Mfr # D-11
Zoro # G0822796
product price: $285.99
/pk 2, $143.00/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Boot Type Lower
- Boot Inside Dia. (In.) 1 3/4 in
- Boot Outside Dia. (In.) 2 3/16 in
- For Use With D, NB, & DD Type Universal Joints
- Includes Two Tie Wraps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovejoy
- MFR # D-11
- Zoro # G0822796
- UPC # 685144499837
- Country of Origin United States
- Category Universal Joints
Dimensions
Boot Inside Dia. (In.) | 1 3/4 in |
Boot Outside Dia. (In.) | 2 3/16 in |
Overall Length | 2.25 in |
Coupling Size | D-11 |
Outside Diameter | 2 3/16 in |
Inside Diameter | 1 3/4 in |
Details
Item | Universal Joint Boot |
Boot Type | Lower |
For Use With | D, NB, & DD Type Universal Joints |
Includes | Two Tie Wraps |
Lubrication | Not Included |
Function | Ensures Proper Lubrication and Increase Universal Joint Life Up to 5 Times |
Material | Neoprene |
Number of Bellows | Triple |
Maximum Speed | 1,750 RPM |
Color | Black |
Minimum Operating Temperature | -30 Degrees F |
Maximum Operating Temperature | 212 Degrees F |
Description
Universal Joint Boot, For Use With D, NB, & DD Type Universal Joints, Includes Two Tie Wraps, Material Neoprene, Overall Length 2.25 in, Inside Diameter 1 3/4 in, Outside Diameter 2 3/16 in, Number of Bellows Triple, Boot Type Lower, Color Black, Maximum Operating Temperature 212 Degrees F, Maximum Speed 1,750 RPM, Minimum Operating Temperature -30 Degrees F, Coupling Size D-11, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Pump Motor, Split Ph, 1/4 HP, 1725,115V, 48Y (5KH32DN5597X)
- TRITAN Roller Chain, Single Strand, Link (40-1R CL)
- ZORO SELECT QD Bushing, Series F, Bore 3 In (F3)
- FESTO Short-Stroke Cylinder AEVC-12-5-P (AEVC-12-5-P)
- LOVEJOY U Joint, 1/4 In (D-2B)
- LOVEJOY U Joint Boot, Pk2, Boot Inside Dia. (In.): 1 1/8 in (D-7)
- LOVEJOY Solid U Joint (D-4)
- LOVEJOY Solid U Joint (D-7)
- LOVEJOY U Joint, 3/8 In (D-4B)
- LOVEJOY Universal Joint, Bored DD, 3/4 In Bore (DD-10B)
- KD TOOLS Impact Universal Joint, 1/4" Drive (80101)
- Lovejoy Couplings, Collars, & Adapters