Shop All Universal Joints
Lovejoy
U Joint Boot, Pk2, Boot Inside Dia. (In.): 7/8 in
Mfr # D-5
Zoro # G3037377
product price: $77.59
/pk 2, $38.80/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Boot Type Upper
- Boot Inside Dia. (In.) 7/8 in
- Boot Outside Dia. (In.) 1 1/2 in
- For Use With D, NB, & DD Type Universal Joints
- Includes Two Tie Wraps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovejoy
- MFR # D-5
- Zoro # G3037377
- UPC # 685144499691
- Country of Origin United States
- Category Universal Joints
Dimensions
Boot Inside Dia. (In.) | 7/8 in |
Boot Outside Dia. (In.) | 1 1/2 in |
Overall Length | 1.25 in |
Inside Diameter | 7/8 in |
Coupling Size | D-5 |
Outside Diameter | 1 1/2 in |
Details
Item | Universal Joint Boot |
Boot Type | Upper |
For Use With | D, NB, & DD Type Universal Joints |
Includes | Two Tie Wraps |
Lubrication | Not Included |
Function | Ensures Proper Lubrication and Increase Universal Joint Life Up to 5 Times |
Material | Neoprene |
Weight | 0.04 lb |
Maximum Speed | 1,750 RPM |
Maximum Operating Temperature | 212 Degrees F |
Number of Bellows | Single |
Color | Black |
Minimum Operating Temperature | -30 Degrees F |
Description
Universal Joint Boot, For Use With D, NB, & DD Type Universal Joints, Includes Two Tie Wraps, Material Neoprene, Overall Length 1.25 in, Inside Diameter 7/8 in, Outside Diameter 1 1/2 in, Number of Bellows Single, Boot Type Upper, Color Black, Maximum Operating Temperature 212 Degrees F, Maximum Speed 1,750 RPM, Minimum Operating Temperature -30 Degrees F, Weight 0.04 lb, Coupling Size D-5, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Fitting, Crimp-On, 3/8in Hose, 1/4 NPTF (6G-4MP)
- MARTIN SPROCKET & GEAR Gear Spur 20 Deg Steel, TS621 (TS621)
- CLIMAX METAL PRODUCTS CRC-025 Set Screw Collar (CRC-025)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (SPB16)
- LOVEJOY Universal Joint, Bored D, 1/2 In Bore, Setscrew: 10-24 (D-6Bkw/ss)
- LOVEJOY U Joint, 7/16 In (D-5B)
- LOVEJOY U Joint, 1/2 In (D-6B)
- LOVEJOY U Joint, 5/8 In (D-8B)
- LOVEJOY Universal Joint, Bored D, 3/4 In Bore (D-10B 3/4BE kw/ss)
- LOVEJOY U Joint Boot, Pk2, Lubrication: Not Included (D-3)
- MIDWEST FASTENER 1/4"-28 Fine Thread Ball Joint Assemblies 5PK (31482)
- Lovejoy Couplings, Collars, & Adapters