Shop All Universal Joints
Lovejoy
U Joint Boot, 2 In, Pk2
Mfr # D-12
Zoro # G3019396
product price: $209.99
/pk 2, $105.00/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Boot Type Lower
- Boot Inside Dia. (In.) 2 in
- Boot Outside Dia. (In.) 2 19/32 in
- For Use With 1L738/1L739/1L746/1A933 D Type Universal Joints
- Includes Two Tie Wraps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovejoy
- MFR # D-12
- Zoro # G3019396
- UPC # 685144358622
- Country of Origin United States
- Category Universal Joints
Dimensions
Boot Inside Dia. (In.) | 2 in |
Boot Outside Dia. (In.) | 2 19/32 in |
Details
Boot Type | Lower |
Item | Universal Joint Boot |
For Use With | 1L738/1L739/1L746/1A933 D Type Universal Joints |
Includes | Two Tie Wraps |
Lubrication | Not Included |
Function | Ensures Proper Lubrication and Increase Universal Joint Life Up to 5 Times |
Description
Universal Joint Boot, For Use With D, NB, & DD Type Universal Joints, Includes Two Tie Wraps, Material Neoprene, Overall Length 2.44 in, Inside Diameter 2 in, Outside Diameter 2 5/8 in, Number of Bellows Triple, Boot Type Lower, Color Black, Maximum Operating Temperature 212 Degrees F, Maximum Speed 1,750 RPM, Minimum Operating Temperature -30 Degrees F, Coupling Size D-12, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MAHLE PI3108PS10, Pressure Line, 10 micron (ZX-PI3108PS10)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 1-3/8" (L100138)
- QA1 Spher Bearing, 1.0000in. Bore dia., GEZ (45GY18)
- HONEYWELL 802360La 120V Motor For (802360LA)
- LOVEJOY Solid U Joint (D-11)
- LOVEJOY U Joint, 1/4 In (D-2B)
- LOVEJOY Universal Joint, Bored D, 5/8 In Bore (D-10B 5/8BE kw/ss)
- LOVEJOY Universal Joint, Bored D, 5/8 In Bore (D-8B 5/8BE kw/ss)
- LOVEJOY Solid U Joint (D-8)
- LOVEJOY U Joint, 3/4 In (D-10B)
- GREY PNEUMATIC 3/8"DR X 3/8" UNIV JNT (1129UJ)
- Lovejoy Universal Joints