Shop All Universal Joints
Lovejoy
U Joint, 9/16 In
Mfr # D-7B
Zoro # G1253865
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bored D
- Outside Dia. 1 1/8 in
- Standard Bore 9/16 in
- Max. Bore 7/8 in
- Bore Bored Units Must Be Rebored To Maximum Diameter Shown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovejoy
- MFR # D-7B
- Zoro # G1253865
- UPC # 685144164315
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1 1/8 in |
Overall Length | 3 1/2 in |
Yoke Length | 1 3/4 in |
Coupling Size | D-7B |
Joint Diameter | 1 1/8 in |
Maximum Bore Diameter | 7/8 in |
Bore Diameter | 9/16 in |
Length through Bore | 1 in |
Outside Diameter | 1 1/8 in |
Description
Universal Joint, Coupling Size D-7B, Overall Length 3 1/2 in, Maximum Bore Diameter 7/8 in, Maximum Operating Angle 25 Degrees , Yoke Length 1 3/4 in, Boot Material Not Applicable, Bore Diameter 9/16 in, Number of Joints Single, Joint Diameter 1 1/8 in, Maximum Speed 1,750 RPM, U-Joint Material Carbon Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/8 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 in, Break Torque 2,880 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Cylindrical Roller Thrust BRG, Bore 25mm (81105-TV)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56H Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (.7512OT3E56-S)
- ALPHA TECHNOLOGIES Aignep USA 5/3 Double Air-Actuated Valve Pilot Spring Cent Closed Center 1/2" NPTF Ports (01VP07CC05N)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-11-1/2, Straight (2040-16-16S)
- LOVEJOY Universal Joint, Bored D, 5/8 In Bore (D-8B 5/8BE kw/ss)
- LOVEJOY Universal Joint, Bored D, 5/8 x 3/4 Bore (D-8B 5/8 x 3/4 kw/ss)
- LOVEJOY Solid U Joint, Max. Bore: 3/4 in (D-6)
- LOVEJOY Solid U Joint (D-11)
- LOVEJOY U Joint Boot, Pk2, Boot Inside Dia. (In.): 1 1/8 in (D-7)
- LOVEJOY U Joint, 5/16 In (D-3B)
- RULAND Single U-Joint, 1/2" x 1/2" Bores, 1.995" OD, Steel (USSK32-8-8-F)
- Lovejoy Couplings, Collars, & Adapters