Shop All Universal Joints
Lovejoy
U Joint, 5/16 In
Mfr # D-3B
Zoro # G3413286
Free Shipping & Returns
$86.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bored D
- Outside Dia. 5/8 in
- Standard Bore 5/16 in
- Max. Bore 1/2 in
- Bore Bored Units Must Be Rebored To Maximum Diameter Shown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lovejoy
- MFR # D-3B
- Zoro # G3413286
- UPC # 685144162595
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 5/8 in |
Overall Length | 2 1/4 in |
Outside Diameter | 5/8 in |
Coupling Size | D-3B |
Yoke Length | 1 1/8 in |
Joint Diameter | 5/8 in |
Bore Diameter | 5/16 in |
Length through Bore | 11/16 in |
Maximum Bore Diameter | 1/2 in |
Description
Universal Joint, Coupling Size D-3B, Overall Length 2 1/4 in, Maximum Bore Diameter 1/2 in, Maximum Operating Angle 25 Degrees , Yoke Length 1 1/8 in, Boot Material Not Applicable, Bore Diameter 5/16 in, Number of Joints Single, Joint Diameter 5/8 in, Maximum Speed 1,750 RPM, U-Joint Material Carbon Steel, Joint Type Pin & Block, Booted No, Outside Diameter 5/8 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 11/16 in, Break Torque 540 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, B-R Section, 21/32 in W Top, 183.1 in L Outside (B180R)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (31LH60)
- TIMKEN TIM-374, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 374 (374)
- BANDO Ds5M-765 Timing Belt, 100-Ds5M-765 (100-DS5M-765)
- LOVEJOY Universal Joint, Bored D, 3/4 In Bore (D-10B 3/4BE kw/ss)
- LOVEJOY Solid U Joint, Max. Bore: 3/4 in (D-6)
- LOVEJOY U Joint, 1/4 In (D-2B)
- LOVEJOY Universal Joint, Bored D, 3/4 In Bore (D-8B 3/4BE kw/ss)
- LOVEJOY Solid U Joint (D-11)
- LOVEJOY U Joint, 1/2 In (D-6B)
- BOSCH Ball Joint Separater (6297)
- Lovejoy Universal Joints