Shop All Universal Joints
Lovejoy
U Joint, 3/4 In
Mfr # D-10B
Zoro # G2017897
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bored D
- Outside Dia. 1 1/2 in
- Standard Bore 3/4 in
- Max. Bore 1 1/8 in
- Bore Bored Units Must Be Rebored To Maximum Diameter Shown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lovejoy
- MFR # D-10B
- Zoro # G2017897
- UPC # 685144165954
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1 1/2 in |
Overall Length | 4 1/4 in |
Outside Diameter | 1 1/2 in |
Bore Diameter | 3/4 in |
Joint Diameter | 1 1/2 in |
Maximum Bore Diameter | 1 1/8 in |
Coupling Size | D-10B |
Length through Bore | 1 3/16 in |
Yoke Length | 2 1/8 in |
Description
Universal Joint, Coupling Size D-10B, Overall Length 4 1/4 in, Maximum Bore Diameter 1 1/8 in, Maximum Operating Angle 25 Degrees , Yoke Length 2 1/8 in, Boot Material Not Applicable, Bore Diameter 3/4 in, Number of Joints Single, Joint Diameter 1 1/2 in, Maximum Speed 1,750 RPM, U-Joint Material Carbon Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/2 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 3/16 in, Break Torque 7,920 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Ideal Hy Gear 5 in to 7 in. SAE 104 Silver Hose Clamp Stainless Steel Band (62P104551)
- TRITAN Bushed Roller Chain Sprocket (4016 X 3/4)
- SPEEDAIRE Air Cylinder, 2 in Bore, 3/4 in Stroke, Compact Double Acting (5YCL8)
- MAIN FILTER Hydraulic Filter, replaces FILTREC FS173B7T125, Suction Strainer, 125 micron, Outside-In (MF0062200)
- LOVEJOY Solid U Joint (D-11)
- LOVEJOY Solid U Joint (D-8)
- LOVEJOY U Joint, 1/2 In (D-6B)
- LOVEJOY Solid U Joint (D-5)
- LOVEJOY U Joint, 3/8 In (D-4B)
- LOVEJOY Solid U Joint (D-4)
- J.W. WINCO DIN71752-5-20-M5 Clevis Fork Head (5NXBFI)
- Lovejoy Universal Joints