Shop All Universal Joints
Lovejoy
U Joint, 1/2 In
Mfr # D-6B
Zoro # G0996362
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bored D
- Outside Dia. 1 in
- Standard Bore 1/2 in
- Max. Bore 3/4 in
- Bore Bored Units Must Be Rebored To Maximum Diameter Shown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovejoy
- MFR # D-6B
- Zoro # G0996362
- UPC # 685144163639
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1 in |
Overall Length | 3 3/8 in |
Yoke Length | 1 11/16 in |
Length through Bore | 1 in |
Joint Diameter | 1 in |
Outside Diameter | 1 in |
Maximum Bore Diameter | 3/4 in |
Bore Diameter | 1/2 in |
Coupling Size | D-6B |
Description
Universal Joint, Coupling Size D-6B, Overall Length 3 3/8 in, Maximum Bore Diameter 3/4 in, Maximum Operating Angle 25 Degrees , Yoke Length 1 11/16 in, Boot Material Not Applicable, Bore Diameter 1/2 in, Number of Joints Single, Joint Diameter 1 in, Maximum Speed 1,750 RPM, U-Joint Material Carbon Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 in, Break Torque 1,560 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A/4L, 1/2 x 49 in. OC (A47/4L490)
- QUINCY COMPRESSOR Quincy QGS 5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor With Dryer 230/1/60 (QGS 5 TMD-1)
- DAYTON Ind Link Single Strand Offset (2YED3)
- EATON Variable Frequency Drive, 2 HP, 200-230V, Cutler-Hammer (DC1-127D0NN-A20CE1)
- LOVEJOY Universal Joint, Bored D, 3/4 In Bore (D-10B 3/4BE kw/ss)
- LOVEJOY Universal Joint, Bored D, 5/8 In Bore (D-8B 5/8BE kw/ss)
- LOVEJOY Solid U Joint (D-7)
- LOVEJOY Universal Joint, NB, 1 In Bore (NB-12B)
- LOVEJOY Universal Joint, Bored D, 3/4 In Bore (D-8B 3/4BE kw/ss)
- LOVEJOY U Joint, 7/16 In (D-5B)
- RULAND Single U-Joint, 3/8" x 3/8" Bores, 0.745" OD, Steel (USSK12-6-6-F)
- Lovejoy Couplings, Collars, & Adapters