Shop All Universal Joints
Lovejoy
U Joint, 1 In
Mfr # D-12B
Zoro # G3399593
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bored D
- Outside Dia. 2 in
- Standard Bore 1 in
- Max. Bore 1 1/2 in
- Bore Bored Units Must Be Rebored To Maximum Diameter Shown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovejoy
- MFR # D-12B
- Zoro # G3399593
- UPC # 685144167538
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 2 in |
Overall Length | 5 7/16 in |
Outside Diameter | 2 in |
Yoke Length | 2 3/4 in |
Coupling Size | D-12B |
Maximum Bore Diameter | 1 1/2 in |
Bore Diameter | 1 in |
Length through Bore | 1 1/2 in |
Joint Diameter | 2 in |
Description
Universal Joint, Coupling Size D-12B, Overall Length 5 7/16 in, Maximum Bore Diameter 1 1/2 in, Maximum Operating Angle 25 Degrees , Yoke Length 2 3/4 in, Boot Material Not Applicable, Bore Diameter 1 in, Number of Joints Single, Joint Diameter 2 in, Maximum Speed 1,750 RPM, U-Joint Material Carbon Steel, Joint Type Pin & Block, Booted No, Outside Diameter 2 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 1/2 in, Break Torque 15,600 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for AJ135C / GAST (B1AF0002050)
- SMC Nylon Tubing, OD 4mm, ID 2.5mm, 20m, Blue (T0425BU-20)
- YELLOW JACKET Alloy Mandrel, 3/4" Size (63335)
- IKO Cam Followers, CF10WBUUR/SG (CF10WBUUR/SG)
- LOVEJOY U Joint, 3/8 In (D-4B)
- LOVEJOY Solid U Joint (D-4)
- LOVEJOY Universal Joint, NB, 1 In Bore (NB-12B)
- LOVEJOY U Joint, 1/4 In (D-2B)
- LOVEJOY Solid U Joint (D-11)
- LOVEJOY Universal Joint, Bored D, 1/2 In Bore, Setscrew: 10-24 (D-6Bkw/ss)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS875x00)
- Lovejoy Couplings, Collars, & Adapters