Shop All Chain Tensioners & Tools
This Product is Discontinued
Lovejoy
Tensioner, Chain/Belt (Discontinued)
Mfr # RT45
Zoro # G1560763
Free Shipping & Returns
This Product is Discontinued
Key Features
- ANSI Chain Size 80, 100, 120, 160, 180, 200
- Flat Belt Width (In.) 5 in, 6 in
- Idler Bolt (In.) 3/4-10 x 6
- 10 Deg. Normal Dim. S (In.) 1.54 in
- Hard 20 Degree Force (Lb.) 365.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovejoy
- MFR # RT45
- Zoro # G1560763
- UPC # 685144174567
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
ANSI Chain Size | 80, 100, 120, 160, 180, 200 |
Flat Belt Width (In.) | 5 in, 6 in |
Dimension J2 (In.) | 7.09 in |
Dimension N (In.) | 3.15 in |
Dimension T (In.) | 0.81 in |
Dimension E (In.) | 7.87 in |
Dimension K (In.) | 2.76 in |
Dimension G (In.) | 0.47 in |
Dimension J1(In.) | 8.86 |
Dimension L (In.) | 10.24 in |
Dimension D (In.) | 4.53 in |
Arm Length to Normal Position Hole | 8.86 in |
Idler Bolt Length | 6 in |
Arm Length to End | 10.24 in |
Mounting Bolt Thread Size | M20x50 |
Arm Length to Hard Position Hole | 7.09 in |
Idler Bolt Thread Size | 3/4"-10 |
Arm Width | 2.76 in |
For Belt Width | 4 17/32 in |
Description
Elastomeric Tensioner, Application For Chain and Belt Tensioning, For Slacking or Sagging, Arm Length to End 10.24 in, Arm Length to Hard Position Hole 7.09 in, Arm Length to Normal Position Hole 8.86 in, Arm Material Cast Iron, Arm Rotation 30 Degrees , Arm Width 2.76 in, Features Runright Tensioner can be continuously adjusted, Finish Painted, For Belt Width 4 17/32 in, For Chain Number 100, 120, 160, 180, 200, 80, Housing Material Cast Iron, Idler Bolt Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.