Shop All Chain Tensioners & Tools
This Product is Discontinued
Lovejoy
Tensioner, Chain/Belt (Discontinued)
Mfr # RT27
Zoro # G2427494
Free Shipping & Returns
This Product is Discontinued
Key Features
- ANSI Chain Size 40, 41, 50, 60
- Flat Belt Width (In.) 2 in, 3 in, 4 in
- V-Belt Size Range D, E
- Hard 20 Degree Force (Lb.) 111.1
- Includes Locking Washer, Zinc Plated Mounting Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovejoy
- MFR # RT27
- Zoro # G2427494
- UPC # 685144174543
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
ANSI Chain Size | 40, 41, 50, 60 |
Flat Belt Width (In.) | 2 in, 3 in, 4 in |
V-Belt Size Range | D, E |
Dimension K (In.) | 1.97 in |
Dimension D (In.) | 3.07 in |
Dimension E (In.) | 4.25 in |
Dimension L (In.) | 6.1 in |
Dimension N (In.) | 2.05 in |
Dimension J2 (In.) | 3.94 in |
Dimension T (In.) | 0.53 in |
Dimension J1(In.) | 5.12 |
Dimension G (In.) | 0.32 in |
Arm Length to End | 6.1 in |
Mounting Bolt Thread Size | M12x40 |
Arm Length to Hard Position Hole | 3.94 in |
Arm Width | 1.97 in |
Arm Length to Normal Position Hole | 5.12 in |
Idler Bolt Thread Size | 1/2"-13 |
Idler Bolt Length | 3 1/2 in |
For Belt Width | 3 1/16 in |
For V-Belt Size | D, E |
Description
Elastomeric Tensioner, Application For Chain and Belt Tensioning, For Slacking or Sagging, Arm Length to End 6.1 in, Arm Length to Hard Position Hole 3.94 in, Arm Length to Normal Position Hole 5.12 in, Arm Material Cast Iron, Arm Rotation 30 Degrees , Arm Width 1.97 in, Features Runright Tensioner can be continuously adjusted, Finish Painted, For Belt Width 3 1/16 in, For Chain Number 40, 41, 50, 60, For V-Belt Size D, E, Housing Material Cast Iron, Idler Bolt Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.