Shop All Chain Tensioners & Tools
This Product is Discontinued
Lovejoy
Tensioner, Chain/Belt (Discontinued)
Mfr # RT15
Zoro # G2499761
This Product is Discontinued
Key Features
- ANSI Chain Size 35
- V-Belt Size Range 3L, A, B
- Dimension L (In.) 4.43 in
- Mounting Hole (Metric) M8 x 20
- Tensioning Arm Deflects Up to 30 Degrees Either Side of its Neutral Position Allowing a Pretension Force that Self-adjusts an Idler to Everyday Elongation of Chain or Belt while Dampening Vibration in the Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovejoy
- MFR # RT15
- Zoro # G2499761
- UPC # 685144174529
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
ANSI Chain Size | 35 |
V-Belt Size Range | 3L, A, B |
Dimension L (In.) | 4.43 in |
Dimension J2 (In.) | 3.15 in |
Dimension G (In.) | 0.2 in |
Dimension N (In.) | 1.18 in |
Dimension K (In.) | 0.98 in |
Dimension E (In.) | 2.52 in |
Dimension T (In.) | 0.53 in |
Dimension D (In.) | 1.77 in |
Dimension J1(In.) | 3.94 |
Arm Width | 0.98 in |
For Belt Width | 1 49/64 in |
Idler Bolt Thread Size | 1/2"-13 |
Arm Length to Hard Position Hole | 3.15 in |
Arm Length to End | 4.43 in |
For V-Belt Size | 3L, A, B |
Idler Bolt Length | 2 in |
Arm Length to Normal Position Hole | 3.94 in |
Mounting Bolt Thread Size | M8x25 |
Description
Elastomeric Tensioner, Application For Chain and Belt Tensioning, For Slacking or Sagging, Arm Length to End 4.43 in, Arm Length to Hard Position Hole 3.15 in, Arm Length to Normal Position Hole 3.94 in, Arm Material Cast Iron, Arm Rotation 30 Degrees , Arm Width 0.98 in, Features Runright Tensioner can be continuously adjusted, Finish Painted, For Belt Width 1 49/64 in, For Chain Number 35, For V-Belt Size 3L, A, B, Housing Material Cast Iron, Idler Bolt Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.