Shop All Universal Joints
Lovejoy
Solid U Joint, Max. Bore: 3/8 in
Mfr # D-2
Zoro # G2699216
product price: $81.15
/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Solid D
- Outside Dia. 1/2 in
- Standard Bore Solid
- Max. Bore 3/8 in
- Bore No Bore Provided, Must Be Machined To User Requirements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovejoy
- MFR # D-2
- Zoro # G2699216
- UPC # 685144156747
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1/2 in |
Overall Length | 2 in |
Coupling Size | D-2 |
Yoke Length | 1 in |
Outside Diameter | 1/2 in |
Joint Diameter | 1/2 in |
Maximum Bore Diameter | 3/8 in |
Description
Universal Joint, Coupling Size D-2, Overall Length 2 in, Maximum Bore Diameter 3/8 in, Maximum Operating Angle 25 Degrees , Yoke Length 1 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Single, Joint Diameter 1/2 in, Maximum Speed 1,750 RPM, U-Joint Material Carbon Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1/2 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore Not Applicable, Break Torque 378 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 9/16, L 1-1/2, PK3 (CB091212)
- OIL SAFE Mini Spout Lid, w/0.27 In Out, Mid Green (100405)
- FESTO Service Unit FRC-3/8-D-5M-MIDI-NPT (FRC-3/8-D-5M-MIDI-NPT)
- IGUS Flanged Bearing, 1 IDx1 In L, PK5 (MYI-16-16)
- LOVEJOY Universal Joint, Bored DD, 3/4 In Bore (DD-10B)
- LOVEJOY Solid U Joint (D-4)
- LOVEJOY Universal Joint, Bored D, 5/8 x 3/4 Bore (D-8B 5/8 x 3/4 kw/ss)
- LOVEJOY Universal Joint, Bored D, 5/8 In Bore (D-8B 5/8BE kw/ss)
- LOVEJOY U Joint, 1/2 In (D-6B)
- LOVEJOY U Joint, 5/8 In (D-8B)
- GEARWRENCH 1/2" Drive X-Core™ Pinless Impact Universal Joint (84715)
- Lovejoy Universal Joints