Shop All Shaft Couplings
This Product is Discontinued
Lovejoy
Sleeve Coupling Insert, 8E, EPDM Rubber (Discontinued)
Mfr # 8E SLEEVE
Zoro # G0870247
This Product is Discontinued
Key Features
- Outside Dia. 5.06"
- Insert Design Two-Piece with Retaining Ring
- HP Rating @ 3600 RPM 63.03
- Width 5.06 in
- Max. RPM 4500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovejoy
- MFR # 8E SLEEVE
- Zoro # G0870247
- UPC # 685144364197
- Country of Origin Unknown
- Category Shaft Couplings
Dimensions
Outside Dia. | 5.06" |
Width | 5.06 in |
Length | 2.50" |
Height | 5.06 in |
Details
Item | Sleeve Coupling Insert |
Insert Design | Two-Piece with Retaining Ring |
HP Rating @ 3600 RPM | 63.03 |
Max. RPM | 4500 |
HP Rating @ 100 RPM | 1.80 |
HP Rating @ 1800 RPM | 32.42 |
HP Rating @ 1200 RPM | 21.61 |
Body Style | 8E |
Application | Where Small Shaft Separations Restrict the Installation of a One-piece Insert |
Insert Material | EPDM Rubber |
Operating Temp. | -30 Degrees to 275 Degrees F |
Rated Torque | 1135 in-lb |
Description
Sleeve Coupling Insert, Insert Material EPDM Rubber, Application Where Small Shaft Separations Restrict the Installation of a One-piece Insert
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.