Shop All Shaft Couplings
This Product is Discontinued
Lovejoy
Sleeve Coupling Insert, 4JES, EPDM Rubber (Discontinued)
Mfr # 4JES SLEEVE
Zoro # G3326145
This Product is Discontinued
Key Features
- Outside Dia. 2.31 in
- Insert Design One-Piece Split
- Width 2.31 in
- Application Where Small Shaft Separations Restrict the Installation of a One-piece Insert
- HP Rating @ 1800 RPM 3.43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovejoy
- MFR # 4JES SLEEVE
- Zoro # G3326145
- UPC # 685144366955
- Country of Origin United States
- Category Shaft Couplings
Dimensions
Outside Dia. | 2.31 in |
Width | 2.31 in |
Height | 2.31 in |
Length | 1.25 in |
Details
Insert Design | One-Piece Split |
Application | Where Small Shaft Separations Restrict the Installation of a One-piece Insert |
HP Rating @ 1800 RPM | 3.43 |
Operating Temp. | -30 Degrees to 275 Degrees F |
HP Rating @ 100 RPM | 0.19 |
Rated Torque | 120 in-lb |
Body Style | 4JES |
HP Rating @ 1200 RPM | 2.28 |
Item | Sleeve Coupling Insert |
HP Rating @ 3600 RPM | 6.66 |
Max. RPM | 7600 |
Insert Material | EPDM Rubber |
Description
Sleeve Coupling Insert, Insert Material EPDM Rubber, Application Where Small Shaft Separations Restrict the Installation of a One-piece Insert
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.