Shop All Shaft Couplings
Lovejoy
Sleeve Coupling Flange, 8S, Bore 1-1/4"
Mfr # 8S FLANGE
Zoro # G3203322
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 8
- Flange Type - Sleeve Couplings S
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1 1/4 in
- Outside Dia. 5.450"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovejoy
- MFR # 8S FLANGE
- Zoro # G3203322
- UPC # 685144361387
- Country of Origin Unknown
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 8 |
Bore Dia. | 1 1/4 in |
Outside Dia. | 5.450" |
Assembled Coupling Length | 4.39 in |
Keyway Size Type | 1/4 in x 1/8 in |
Height (In.) | 5.450 |
Length through Bore (In.) | 2.100 |
Bore Dia. (In.) | 1-1/4 |
Hub Dia. (In.) | 3.250 |
Outside Dia. (In.) | 5.450 |
Length (In.) | 4.39 |
Keyseat Size (In.) | 1/4 x 1/8 |
Width (In.) | 2.100 |
Details
Item - Sleeve Coupling Flanges | Sleeve Coupling Flange |
Flange Type - Sleeve Couplings | S |
Bore Type - Couplings | Fixed Bore |
Body Style | 8S |
Ideal For | Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors |
Material of Construction | Cast-iron |
Max. RPM | 4500 |
Item | Sleeve Coupling Flange |
Setscrew Location | One over the Key and One at 90 Degrees |
Max. Angular Misalignment | 1 Degrees For EPDM Rubber Inserts, 0.25 Degrees For H Inserts |
Rated Torque (In.-Lb.) | 1135 |
Description
Sleeve Coupling Flange
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NB Ball Spline Nut, 8 mm, 25 mm L (SSPF 8)
- BISON GEAR & ENGINEERING Motor Run Capacitor, 45 MFD, 4-1/4 In. H (P225-725-0002)
- CONTINENTAL Sandblast Hose (SDM316-105-43)
- AZTEC LIFTING HARDWARE Cold Shut 5/8 Repair Link ZP (CCS058)
- LOVEJOY L150 COUPLING SPIDER INSERT COUPLING PARTS AND ACCESSORY (685144 378804)
- LOVEJOY L150 COUPLING SPIDER INSERT COUPLING PARTS AND ACCESSORY (685144 378804)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 8SC (8SC44)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 7/8" (7S78)
- GLOBAL 1" X 1" ID Split Kw Clamp Coupling, Stl, Bo (GSCC-100-100-KW)
- GLOBAL 3/8" X 3/8" ID Split Clamp Coupling, Stl, Bo (GSCC-037-037)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-7/8" (7S178)
- Lovejoy Couplings, Collars, & Adapters