Shop All Water Cooled Oil Coolers
This Product is Discontinued
Lovejoy
Oil Cooler, Water Cooled, 10 to 87 GPM (Discontinued)
Mfr # 84527103314
Zoro # G2308013
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP Heat Removed 35 to 130
- Flow Range 10 to 87 gpm
- Inlet Oil Port Size 2 in
- Inlet Water Port Size 1 1/2 in
- Overall Width 29.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovejoy
- MFR # 84527103314
- Zoro # G2308013
- UPC # 845271033148
- Country of Origin United States
- Category Water Cooled Oil Coolers
Dimensions
Inlet Oil Port Size | 2 in |
Inlet Water Port Size | 1 1/2 in |
Overall Width | 29.17 in |
Overall Height | 7.64 in |
Overall Depth | 6.5 in |
Height (In.) | 7.64 |
Dimension B (In.) | 26.77 |
Depth (In.) | 6.50 |
Width (In.) | 29.17 |
Dimension C (In.) | 4 |
Dimension A (In.) | 18.18 |
Outlet Oil Port Size | 2 in |
Outlet Water Port Size | 1 1/2 in |
Description
Hydraulic Oil Cooler, HP Heat Removed 35 to 130, Flow Range 10 to 87 gpm, Inlet Oil Port Size 2 in, Outlet Oil Port Size 2 in, Inlet Water Port Size 1 1/2 in, Outlet Water Port Size 1 1/2 in, Overall Height 7.64 in, Overall Width 29.17 in, Overall Depth 6.5 in, Max. Oil Pressure 580 psi, Max. Water Pressure 230 psi, Components Material 82.6 sq ft, Fin Material Aluminum, Shell Material Steel, Tube Material Copper, End Cover Material Stainless Steel, Cap Type Removable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.