Shop All Hydraulic Reservoir Tanks
Lovejoy
Hydraulic Tank, Aluminum, 1.6 Gal
Mfr # 84527102102
Zoro # G3479016
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 8-11/16
- Drain Plug G 3/8
- Nominal Capacity (Gal.) 1.6
- Mounting Vertical
- Useable Capacity (Cu.-In.) 370
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovejoy
- MFR # 84527102102
- Zoro # G3479016
- UPC # 845271021022
- Country of Origin Germany
- Category Hydraulic Reservoir Tanks
Dimensions
Width (In.) | 8-11/16 |
Length (In.) | 10-1/4 |
Height (In.) | 6-7/8 |
Overall Width | 8.66 in |
Overall Length | 10.24 in |
Overall Height | 7.08 in |
Drain Plug Connection Size | G 3/8 in |
Details
Drain Plug | G 3/8 |
Nominal Capacity (Gal.) | 1.6 |
Mounting | Vertical |
Useable Capacity (Cu.-In.) | 370 |
Application | For Industrial Hydraulic Systems |
Construction | Cast Aluminum |
Finish | Natural Alumium |
Item | Hydraulic Tank |
Type | Aluminum |
Removable Cover Included | No |
Mounting Orientation - Power Units | Vertical |
Tank Material | Cast Aluminum |
Usable Capacity | 370 cu in |
Nominal Capacity | 1.6 gal |
Description
Hydraulic Reservoir, Mounting Orientation - Power Units Vertical, Removable Cover Included No, Nominal Capacity 1.6 gal, Overall Length 10.24 in, Overall Width 8.66 in, Overall Height 7.08 in, Drain Plug Connection Size G 3/8 in, Finish Natural Alumium, For Use With -, Tank Material Cast Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON GEAR & ENGINEERING AC Gearmotor, 34.0 in-lb Max. Torque, 173 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (017-261-0010)
- BANDO 1346 mm Outside Length, 13 mm Top Width, 1 Ribs (A51)
- AIGNEP USA Male Connector, 6mm Tube Sz, Brass, PK5 (50000N-6-1/8-PK5)
- TIMKEN Pillow Block Bearing, Ball, 2-3/16" Bore (SAS 2 3/16)
- LOVEJOY Hydraulic Reservoir, Aluminum, 7.1 Gal (84527102353)
- ZORO SELECT Hydraulic Reservoir, 2 Gal Cap. (24W699)
- BUYERS PRODUCTS 50 Gallon Side-Mount Polymer Reservoir (SMR50P)
- BUYERS PRODUCTS 50 Gallon Upright Steel Hydraulic Reservoir (UR50S)
- BUYERS PRODUCTS 36 Gallon Steel Bulkhead Hydraulic Reservoir With 10 Micron Filter (BH36SF10)
- BUYERS PRODUCTS 7 Gallon Side Mount Steel Reservoir (SMR7S)
- BUYERS PRODUCTS 30 Gallon Side Mount Steel Reservoir (SMR30S)
- Lovejoy Hydraulic System Components