Shop All Hydraulic Reservoir Tanks
This Product is Discontinued
Lovejoy
Hydraulic Reservoir, Aluminum, 4.5 Gal (Discontinued)
Mfr # 84527102352
Zoro # G3485623
Free Shipping & Returns
This Product is Discontinued
Key Features
- Suction Port Size (In.) 1 NPT
- Includes Filler Breather, Oil Sight Gauge w/ Thermometer, Removable Cover, Tank
- Nominal Capacity (Gal.) 4.5
- Drain Plug G 1/2
- Finish Natural Alumium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovejoy
- MFR # 84527102352
- Zoro # G3485623
- UPC # 845271023521
- Country of Origin Germany
- Category Hydraulic Reservoir Tanks
Dimensions
Suction Port Size (In.) | 1 NPT |
Length (In.) | 14-9/16 |
Width (In.) | 11-1/2 |
Height (In.) | 11-9/16 |
Overall Height | 10.66 in |
Suction Port Thread Size | 1 in NPT |
Overall Length | 14.53 in |
Drain Plug Connection Size | G 1/2 in |
Overall Width | 11.46 in |
Return Port Thread Size | 1/2 in NPT |
Description
Hydraulic Reservoir, Mounting Orientation - Power Units Vertical, Removable Cover Included Yes, Nominal Capacity 4.5 gal, Suction Port Thread Size 1 in NPT, Return Port Thread Size 1/2 in NPT, Overall Length 14.53 in, Overall Width 11.46 in, Overall Height 10.66 in, Drain Plug Connection Size G 1/2 in, Finish Natural Alumium, For Use With -, Gasket Material Buna-N, Mesh Material Steel, Tank Material Cast Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.