Shop All Hydraulic Reservoir Tanks
This Product is Discontinued
Lovejoy
Hydraulic Reservoir, Aluminum, 1.6 Gal (Discontinued)
Mfr # 84527102350
Zoro # G0778267
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Filler Breather, Oil Sight Gauge w/ Thermometer, Removable Cover, Tank
- Removable Cover Yes
- Width (In.) 8-11/16
- Type Aluminum
- Height (In.) 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lovejoy
- MFR # 84527102350
- Zoro # G0778267
- UPC # 845271023507
- Country of Origin Germany
- Category Hydraulic Reservoir Tanks
Dimensions
Width (In.) | 8-11/16 |
Height (In.) | 9 |
Suction Port Size (In.) | 1 NPT |
Length (In.) | 10-1/4 |
Overall Length | 10.24 in |
Overall Width | 8.66 in |
Suction Port Thread Size | 1 in NPT |
Return Port Thread Size | 1/2 in NPT |
Drain Plug Connection Size | G 3/8 in |
Overall Height | 9 in |
Description
Hydraulic Reservoir, Mounting Orientation - Power Units Vertical, Removable Cover Included Yes, Nominal Capacity 1.6 gal, Suction Port Thread Size 1 in NPT, Return Port Thread Size 1/2 in NPT, Overall Length 10.24 in, Overall Width 8.66 in, Overall Height 9 in, Drain Plug Connection Size G 3/8 in, Finish Natural Alumium, For Use With -, Gasket Material Buna-N, Mesh Material Steel, Tank Material Cast Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.