Shop All Motion Control Couplings
This Product is Discontinued
Lovejoy
Coupling, Single Beam, Bore 3/8x3/8 In (Discontinued)
Mfr # EC100 3/8x3/8
Zoro # G0264765
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 3/8 in x 3/8 in
- Rated Torque 11 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 0.984 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovejoy
- MFR # EC100 3/8x3/8
- Zoro # G0264765
- UPC # 685144566447
- Country of Origin Hungary
- Category Motion Control Couplings
Dimensions
Bore Dia. | 3/8 in x 3/8 in |
Outside Dia. | 0.984 in |
Overall Length | 1.26 in |
Length through Bore (mm) | 8.00 |
Length through Bore (In.) | 0.315 |
Hub Dia. | 0.984 in |
Screw Size (mm) | M3 |
Outside Dia. (In.) | 0.984 |
Outside Dia. (mm) | 25 |
Length through Bore | 0.315 in |
Size | EC100 |
Screw Size | #6-32 |
Overall Length (In.) | 1.260 |
Overall Length (mm) | 32 |
Screw Size (In.) | 6-32 |
Description
Motion Control Coupling, Overall Length 1 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.