Shop All Motion Control Couplings
Lovejoy
Coupling, Single Beam, Bore 1/4x1/4 In
Mfr # ES075 1/4x1/4
Zoro # G1332597
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- Bore Dia. 1/4 in x 1/4 in
- Rated Torque 5 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 0.748 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovejoy
- MFR # ES075 1/4x1/4
- Zoro # G1332597
- UPC # 685144566263
- Country of Origin Hungary
- Category Motion Control Couplings
Dimensions
Bore Dia. | 1/4 in x 1/4 in |
Outside Dia. | 0.748 in |
Overall Length | 0.75 in |
Overall Length (mm) | 19 |
Length through Bore (In.) | 0.197 |
Outside Dia. (mm) | 19 |
Size | ES075 |
Screw Size (In.) | 8-32 |
Length through Bore | 0.197 in |
Length through Bore (mm) | 5.00 |
Overall Length (In.) | 0.748 |
Hub Dia. | 0.748 in |
Outside Dia. (In.) | 0.748 |
Screw Size (mm) | M4 |
Screw Size | #8-32 |
Description
Motion Control Coupling, Overall Length 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Adapter AD-M10X1, 25-1/8 (AD-M10X1,25-1/8)
- TSUBAKI Roller Chain, British, 06B ANSI, 10 ft. (RF06BRB)
- TRITAN Taper-Lock Bushing, 1-1/2in.Bore dia., Stl (3020 X 1-1/2)
- TRITAN Double Riveted Chain, Offset Link (40-2R OSL)
- LOVEJOY Coupling, Double Beam, Bore 1/2x1/2 In (ADB6 1/2x1/2)
- LOVEJOY Coupling Insert, Oldham Style, OD 1.260 In (MOL32 Center)
- LOVEJOY Coupling, Double Beam, Bore 5/8x5/8 In (ADB6 5/8x5/8)
- LOVEJOY Coupling, Double Beam, Bore 5/16x5/16 In (ADB3.5 5/16 x5/16)
- LOVEJOY Coupling, Bellows, Bore 1/2x3/4 In (BWLC63 1/2x3/4)
- RULAND Coupling, 4 Beam, Bore 3/8x3/8 In (PSR16-6-6-A)
- RULAND Coupling, 4 Beam Set Screw, Bore 10x10 mm (PSMR25-10-10-A)
- Lovejoy Couplings, Collars, & Adapters