Shop All Motion Control Couplings
Lovejoy
Coupling, Single Beam, Bore 1/4x1/4 In
Mfr # EC075 1/4x1/4
Zoro # G1365472
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 1/4 in x 1/4 in
- Rated Torque 5 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 0.748 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lovejoy
- MFR # EC075 1/4x1/4
- Zoro # G1365472
- UPC # 685144566324
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 1/4 in x 1/4 in |
Outside Dia. | 0.748 in |
Overall Length | 3/4 in |
Size | EC075 |
Screw Size (mm) | M2.5 |
Outside Dia. (mm) | 19 |
Screw Size (In.) | 4-40 |
Length through Bore (In.) | 0.236 |
Overall Length (In.) | 0.906 |
Hub Dia. | 0.748 in |
Outside Dia. (In.) | 0.748 |
Screw Size | #4-40 |
Length through Bore (mm) | 6.00 |
Length through Bore | 0.236 in |
Overall Length (mm) | 23 |
Length Through Bore 2 | 0.2 in |
Maximum Bore Diameter | 15/64 in |
Bore Diameter 2 | 5/32 in |
Screw Thread Size | #8-32 |
Coupling Outside Diameter | 3/4 in |
Different Bore Sizes | No |
Minimum Bore Diameter | 5/32 in |
Length Through Bore 1 | 0.2 in |
Bore Diameter 1 | 15/64 in |
Description
Motion Control Coupling, Angular Misalignment 5 Degrees , Bore Diameter 1 15/64 in, Bore Diameter 2 5/32 in, Coupling Material Aluminum, Coupling Outside Diameter 3/4 in, Maximum Speed 10,000 RPM, Maximum Torque 5 in-lb, Axial Motion 0.01 in, Overall Length 3/4 in, Parallel Misalignment 0.005 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 119.4 in-lb/rad, Shaft Locking Type Clamp On, Number of Beams 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Gear, Spur, 8 Pitch (NH32A)
- CONTINENTAL CONTITECH 3/4" x 10 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-10-11)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.5 Rod (212689)
- MAKITA Quiet Series Electric Air Compressor, 1 HP, 2.0Gal, Oil-Free (MAC210Q)
- LOVEJOY Coupling, Double Beam, Bore 5/16x5/16 In (ADB3.5 5/16 x5/16)
- LOVEJOY Coupling, Double Beam, Bore 1/2x1/2 In (ADB6 1/2x1/2)
- LOVEJOY Coupling, Double Beam, Bore 5/8x5/8 In (ADB6 5/8x5/8)
- LOVEJOY Coupling Insert, Oldham Style, OD 1.260 In (MOL32 Center)
- LOVEJOY Coupling, Bellows, Bore 1/2x3/4 In (BWLC63 1/2x3/4)
- RULAND Coupling, 4 Beam Clamp, Bore 3 x 3 mm (PCMR13-3-3-A)
- RULAND Slit Coupling, Set Screw, Long, Bores 12x10mm, OD 25.0mm, Aluminum (MRLS25-12-10-A)
- Lovejoy Motion Control Couplings