Shop All Motion Control Couplings
Lovejoy
Coupling, Mini Disc, Bore 5/8x5/8 In
Mfr # MDS63C 5/8x5/8
Zoro # G2622347
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 5/8 in x 5/8 in
- Rated Torque 89 in-lb
- Max. RPM 2,400 RPM
- Outside Dia. 2.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovejoy
- MFR # MDS63C 5/8x5/8
- Zoro # G2622347
- UPC # 685144771803
- Country of Origin Japan
- Category Motion Control Couplings
Dimensions
Bore Dia. | 5/8 in x 5/8 in |
Outside Dia. | 2.48 in |
Overall Length | 2.28 in |
Hub Dia. | 1.772 in |
Size | MDS63C |
Length through Bore (In.) | 0.878 |
Length through Bore | 0.878 in |
Screw Size | M6 |
Overall Length (mm) | 58 |
Length through Bore (mm) | 22.30 |
Screw Size (mm) | M6 |
Outside Dia. (mm) | 63 |
Overall Length (In.) | 2.283 |
Outside Dia. (In.) | 2.480 |
Description
Motion Control Coupling, Shaft Locking Type Clamp On, Overall Length 2 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLINE BEARING Flng Brg, Tapered Roller, 1 1/2in Bore (19311108)
- GLOBAL G2SC-287-SS Two-Piece Clamping Collar (G2SC-287-SS)
- NATIONAL Small Bore Inch Seal, 471076 (471076)
- MAIN FILTER Hydraulic Filter, replaces SKYJACK 138402, Pressure Line, 5 micron, Outside-In (MF0058436)
- LOVEJOY Coupling, Double Beam, Bore 5/16x5/16 In (ADB3.5 5/16 x5/16)
- LOVEJOY Coupling, Bellows, Bore 1/2x3/4 In (BWLC63 1/2x3/4)
- LOVEJOY Coupling, Double Beam, Bore 5/8x5/8 In (ADB6 5/8x5/8)
- LOVEJOY Coupling Insert, Oldham Style, OD 1.260 In (MOL32 Center)
- LOVEJOY Coupling, Double Beam, Bore 1/2x1/2 In (ADB6 1/2x1/2)
- RULAND Coupling, Bellows Clamp, Bore 3/8x3/8 In (BC16-6-6-A)
- RULAND Slit Coupling, Clamp, Long, Bores 10mmx0.188", OD 0.787", Aluminum (RLC13-10MM-3/16"-A)
- Lovejoy Couplings, Collars, & Adapters