Shop All Motion Control Couplings
Lovejoy
Coupling, Mini Disc, Bore 3/8x3/8 In
Mfr # MDS40C 3/8x3/8
Zoro # G2334087
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 3/8 in x 3/8 in
- Rated Torque 35 in-lb
- Max. RPM 3,800 RPM
- Outside Dia. 1.575 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovejoy
- MFR # MDS40C 3/8x3/8
- Zoro # G2334087
- UPC # 685144771674
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 3/8 in x 3/8 in |
Outside Dia. | 1.575 in |
Overall Length | 1 13/16 in |
Screw Size | M4 |
Screw Size (mm) | M4 |
Outside Dia. (mm) | 40 |
Size | MDS40C |
Hub Dia. | 1.102 in |
Length through Bore | 0.65 in |
Overall Length (mm) | 46 |
Overall Length (In.) | 1.811 |
Length through Bore (In.) | 0.650 |
Length through Bore (mm) | 16.50 |
Outside Dia. (In.) | 1.575 |
Length Through Bore 2 | 0.7 in |
Maximum Bore Diameter | 35/64 in |
Screw Thread Size | M4 |
Minimum Bore Diameter | 5/16 in |
Bore Diameter 2 | 5/16 in |
Different Bore Sizes | No |
Bore Diameter 1 | 35/64 in |
Length Through Bore 1 | 0.7 in |
Coupling Outside Diameter | 1 37/64 in |
Description
Motion Control Coupling, Angular Misalignment 2 Degrees , Bore Diameter 1 35/64 in, Bore Diameter 2 5/16 in, Coupling Material Aluminum, Coupling Outside Diameter 1 37/64 in, Maximum Speed 3,800 RPM, Maximum Torque 35 in-lb, Axial Motion 0.016 in, Overall Length 1 13/16 in, Parallel Misalignment 0.007 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 13,275 in-lb/rad, Bore Type Finished, Shaft Locking Type Clamp On, Length Through Bore 2 0.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 32" Outside Length, 1/2" Top Width, 1 Ribs (A30/4L320)
- BANDO TimingBelt, Synchro-Link, 120MXL012 (150MXL3.2U)
- PBC LINEAR Pillow Block, 1.250" Bore, 3.375" (IPPN20G)
- TOMPKINS Hydraulic Fitting-Steel20FJX-20FP (6506-20-20)
- LOVEJOY Coupling Insert, Oldham Style, OD 1.260 In (MOL32 Center)
- LOVEJOY Coupling, Double Beam, Bore 1/2x1/2 In (ADB6 1/2x1/2)
- LOVEJOY Coupling, Double Beam, Bore 5/16x5/16 In (ADB3.5 5/16 x5/16)
- LOVEJOY Coupling, Double Beam, Bore 5/8x5/8 In (ADB6 5/8x5/8)
- LOVEJOY Coupling, Bellows, Bore 1/2x3/4 In (BWLC63 1/2x3/4)
- RULAND 4-Beam Clamp Coupling, Bores 0.375"x0.375", OD 0.984", Aluminum (MWC25-3/8"-3/8"-A)
- RULAND Coupling, 4 Beam, Bore 3/8x3/8 In (PSR16-6-6-A)
- Lovejoy Motion Control Couplings