Shop All Motion Control Couplings
Lovejoy
Coupling Insert, Oldham Style, OD 1.260 In
Mfr # MOL32 Center
Zoro # G2883596
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Torque 39.8 in-lb
- Max. RPM 4,800 RPM
- Max. Temp. Range (F) 176 Degrees F
- Max. Angular Misalignment 3 Degrees
- Max. Parallel Misalignment (In.) 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lovejoy
- MFR # MOL32 Center
- Zoro # G2883596
- UPC # 685144581105
- Country of Origin Japan
- Category Motion Control Couplings
Dimensions
Hub Dia. | 1.26 in |
Fits Hub Outside Dia. | 1.260 in / 32.0mm |
Size | MOL32 |
Details
Rated Torque | 39.8 in-lb |
Max. RPM | 4,800 RPM |
Max. Temp. Range (F) | 176 Degrees F |
Item - Oldham Coupling Discs | Oldham Coupling Disc |
Item | Motion Control Coupling Insert |
Max. Angular Misalignment | 3 Degrees |
Max. Parallel Misalignment (In.) | 0.1 in |
Material - Discs | Acetal |
Disc Type | Polyacetel Insert |
Finish | Polyacetel |
Description
Motion Control Coupling Insert
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE H-1/Food Grade Usp Mineral Oil Hydraulic And Bearing Fluid, Iso-68 (L0882-060)
- SPEEDAIRE 90 Degrees Elbow Hose Clamp, 5/16 in Hose I.D, 1/4 in Thread (6AFK5)
- COXREELS Swivel 1/2In Npt Viton (439-1)
- BUNTING BEARINGS Sleeve Bearing, 3/4" I.D., 1" O.D., 1-1/4"L (EBCB121610)
- LOVEJOY Coupling, Bellows, Bore 1/2x3/4 In (BWLC63 1/2x3/4)
- LOVEJOY Coupling, Double Beam, Bore 5/8x5/8 In (ADB6 5/8x5/8)
- LOVEJOY Coupling, Double Beam, Bore 5/16x5/16 In (ADB3.5 5/16 x5/16)
- LOVEJOY Coupling, Double Beam, Bore 1/2x1/2 In (ADB6 1/2x1/2)
- RULAND Bellows Coupling (BC50-40MM-1 1/2"-A)
- RULAND Coupling, Oldham Set Screw, Bore 1/4 In (OST8-4-A)
- RULAND Coupling, Oldham Set Screw, Bore 12 mm (MOST25-12-A)
- Lovejoy Couplings, Collars, & Adapters