Shop All Motion Control Couplings
Lovejoy
Coupling Hub, Oldham, Bore 3/16 In
Mfr # MOL20C Hub 3/16
Zoro # G0411056
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 3/16 in
- Max. RPM 7,600 RPM
- Outside Dia. 0.787 in
- Hub Dia. 0.787"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lovejoy
- MFR # MOL20C Hub 3/16
- Zoro # G0411056
- Country of Origin Japan
- Category Motion Control Couplings
Dimensions
Bore Dia. | 3/16 in |
Outside Dia. | 0.787 in |
Hub Dia. | 0.787" |
Overall Length (In.) | 1.299 in |
Length through Bore (In.) | 0.551 in |
Outside Dia. (mm) | 20 |
Screw Size (mm) | M2.6 |
Size | MOL20C |
Assembled Coupling Length | 1.3 in |
Outside Dia. (In.) | 0.787 |
Overall Length (mm) | 33 |
Length through Bore (mm) | 14.0 |
Description
Motion Control Coupling Hub
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fitting, 45 Deg., M6x1mm Thread Size, PK10 (52NZ53)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/4-18, 1/8-27, Straight (2081-4-2S)
- INGERSOLL-RAND Safety Valve, Ingersoll Rand (72062185)
- INA Needle Roller Bearing Inner Ring (IR22X26X16)
- LOVEJOY Coupling Insert, Oldham Style, OD 1.260 In (MOL32 Center)
- LOVEJOY Coupling, Double Beam, Bore 5/8x5/8 In (ADB6 5/8x5/8)
- LOVEJOY Coupling, Double Beam, Bore 5/16x5/16 In (ADB3.5 5/16 x5/16)
- LOVEJOY Coupling, Bellows, Bore 1/2x3/4 In (BWLC63 1/2x3/4)
- LOVEJOY Coupling, Double Beam, Bore 1/2x1/2 In (ADB6 1/2x1/2)
- RULAND Coupling, Oldham Clamp, Bore 14 mm (MOCC33-14-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 1/2 In (FCR20-8-8-SS)
- Lovejoy Couplings, Collars, & Adapters