Shop All Motion Control Couplings
Lovejoy
Coupling, Double Beam, Bore 5/16x5/16 In
Mfr # ADB3.5 5/16 x5/16
Zoro # G2110281
product price: $81.75
/ea
Free Shipping & Returns
$81.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 5/16 in x 5/16 in
- Rated Torque 6 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 0.626 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovejoy
- MFR # ADB3.5 5/16 x5/16
- Zoro # G2110281
- UPC # 685144768377
- Country of Origin Hungary
- Category Motion Control Couplings
Dimensions
Bore Dia. | 5/16 in x 5/16 in |
Outside Dia. | 0.626 in |
Overall Length | 1 in |
Overall Length (mm) | 25.4 |
Length through Bore (mm) | 6.50 |
Length through Bore (In.) | 0.256 |
Outside Dia. (mm) | 15.9 |
Screw Size | M2.5 |
Outside Dia. (In.) | 0.626 |
Size | ADB3.5 |
Length through Bore | 0.256 in |
Screw Size (mm) | M2.5 |
Overall Length (In.) | 1.000 |
Hub Dia. | 0.626 in |
Description
Motion Control Coupling, Overall Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1" x 100 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR10025-100-11)
- FOSTER Plug, Push-On Hose Stem 1/4\u0022ID (51-3)
- HYDROMAXX 1.5"x50Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF112050)
- USA INDUSTRIALS Aftermarket Emerson Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP1286W)
- LOVEJOY Coupling, Double Beam, Bore 1/2x1/2 In (ADB6 1/2x1/2)
- LOVEJOY Coupling, Double Beam, Bore 5/8x5/8 In (ADB6 5/8x5/8)
- LOVEJOY Coupling Insert, Oldham Style, OD 1.260 In (MOL32 Center)
- LOVEJOY Coupling, Bellows, Bore 1/2x3/4 In (BWLC63 1/2x3/4)
- RULAND Coupling, Oldham Clamp, Bore 5 mm (MOCT19-5-A)
- RULAND Bellows Coupling (BCK44-1 1/2"-25MM-A)
- RULAND Coupling, Oldham Clamp, Bore 1/2 In (OCT21-8-A)
- Lovejoy Couplings, Collars, & Adapters