Shop All Motion Control Couplings
Lovejoy
Coupling, Double Beam, Bore 1/4x1/4 In
Mfr # ADB3.5 1/4x1/4
Zoro # G1199922
product price: $86.79
/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 1/4 in x 1/4 in
- Rated Torque 6 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 0.626 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovejoy
- MFR # ADB3.5 1/4x1/4
- Zoro # G1199922
- UPC # 685144768353
- Country of Origin Hungary
- Category Motion Control Couplings
Dimensions
Bore Dia. | 1/4 in x 1/4 in |
Outside Dia. | 0.626 in |
Overall Length | 1 in |
Length through Bore (In.) | 0.256 |
Size | ADB3.5 |
Overall Length (In.) | 1.000 |
Length through Bore | 0.256 in |
Outside Dia. (In.) | 0.626 |
Screw Size | M2.5 |
Length through Bore (mm) | 6.50 |
Hub Dia. | 0.626 in |
Outside Dia. (mm) | 15.9 |
Screw Size (mm) | M2.5 |
Overall Length (mm) | 25.4 |
Description
Motion Control Coupling, Overall Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Jr. Smooth I.D. Clamp, 201Ss, PK100 (JS2419)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (49927)
- NUMATICS Filter Element, Coalescing, 310 SCFM (RB20035U)
- EATON AEROQUIP Adpt, MORB-MJIC, 1/2-20, 9/16-18, Strt (202702-5-6S)
- LOVEJOY Coupling, Double Beam, Bore 5/16x5/16 In (ADB3.5 5/16 x5/16)
- LOVEJOY Coupling, Double Beam, Bore 1/2x1/2 In (ADB6 1/2x1/2)
- LOVEJOY Coupling, Double Beam, Bore 5/8x5/8 In (ADB6 5/8x5/8)
- LOVEJOY Coupling, Bellows, Bore 1/2x3/4 In (BWLC63 1/2x3/4)
- LOVEJOY Coupling Insert, Oldham Style, OD 1.260 In (MOL32 Center)
- WATTS BRASS & TUBULAR 1 X 1 STR COUPLING (88005245)
- RULAND Coupling, Bellows Clamp, Bore 1/4x1/4 In (BC10-4-4-A)
- Lovejoy Motion Control Couplings