Shop All Motion Control Couplings
Lovejoy
Coupling, Double Beam, Bore 1/2x3/4 In
Mfr # ADB7 1/2x3/4
Zoro # G2163271
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 1/2 in x 3/4 in
- Rated Torque 88 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovejoy
- MFR # ADB7 1/2x3/4
- Zoro # G2163271
- UPC # 685144768551
- Country of Origin Hungary
- Category Motion Control Couplings
Dimensions
Bore Dia. | 1/2 in x 3/4 in |
Outside Dia. | 1.5 in |
Overall Length | 2.63 in |
Size | ADB7 |
Screw Size (mm) | M5 |
Screw Size | M5 |
Outside Dia. (mm) | 38.1 |
Length through Bore (In.) | 0.709 |
Length through Bore (mm) | 18.00 |
Length through Bore | 0.709 in |
Overall Length (mm) | 66.7 |
Outside Dia. (In.) | 1.5 |
Overall Length (In.) | 2.626 |
Hub Dia. | 1.5 in |
Description
Motion Control Coupling, Overall Length 2 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB40H150 (TB40H150)
- BVA HYDRAULICS HOSE HYD RUBBER 3/8"ID 10 FT 3/8"-18 NPTF ENDS, 10000PSI (CS3838C)
- FESTO Push-In Fitting QSF-1/8-8-B (QSF-1/8-8-B)
- SPEEDAIRE Swivel Connector, 1/4 (30E594)
- LOVEJOY Coupling Insert, Oldham Style, OD 1.260 In (MOL32 Center)
- LOVEJOY Coupling, Double Beam, Bore 5/16x5/16 In (ADB3.5 5/16 x5/16)
- LOVEJOY Coupling, Double Beam, Bore 1/2x1/2 In (ADB6 1/2x1/2)
- LOVEJOY Coupling, Double Beam, Bore 5/8x5/8 In (ADB6 5/8x5/8)
- LOVEJOY Coupling, Bellows, Bore 1/2x3/4 In (BWLC63 1/2x3/4)
- RULAND Motion Control Coupling, 4 Beam, 11x10mm, Aluminum, OD 30.0mm, L 30.0mm (MWS30-11-10-A)
- RULAND Clamp Bellows Cplg, Bores 10mmx0.250", OD 1.000", L 1.313", Aluminum (BC16-10MM-1/4"-A)
- Lovejoy Couplings, Collars, & Adapters