Shop All Motion Control Couplings
Lovejoy
Coupling, Double Beam, Bore 1/2x1/2 In
Mfr # ADB6 1/2x1/2
Zoro # G1867476
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 1/2 in x 1/2 in
- Rated Torque 38 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 1.252 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovejoy
- MFR # ADB6 1/2x1/2
- Zoro # G1867476
- UPC # 685144768483
- Country of Origin Hungary
- Category Motion Control Couplings
Dimensions
Bore Dia. | 1/2 in x 1/2 in |
Outside Dia. | 1.252 in |
Overall Length | 2.25 in |
Hub Dia. | 1.252 in |
Outside Dia. (mm) | 31.8 |
Screw Size (mm) | M4 |
Length through Bore | 0.63 in |
Outside Dia. (In.) | 1.252 |
Size | ADB6 |
Length through Bore (In.) | 0.630 |
Overall Length (mm) | 57.2 |
Overall Length (In.) | 2.252 |
Screw Size | M4 |
Length through Bore (mm) | 16.00 |
Description
Motion Control Coupling, Overall Length 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 391 mm Outside Length, 5 mm Top Width, 1 Ribs (5M387)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER K25, Pressure Line, 25 micron (ZX-K25)
- FENNER DRIVES Keyless Bushing, Dia. .75 In., 8 Bolt (B402012)
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 167" (C167)
- LOVEJOY Coupling, Double Beam, Bore 5/8x5/8 In (ADB6 5/8x5/8)
- LOVEJOY Coupling Insert, Oldham Style, OD 1.260 In (MOL32 Center)
- LOVEJOY Coupling, Bellows, Bore 1/2x3/4 In (BWLC63 1/2x3/4)
- LOVEJOY Coupling, Double Beam, Bore 5/16x5/16 In (ADB3.5 5/16 x5/16)
- RULAND Coupling, 4 Beam Clamp, Bore 10 x 10 mm (PCMR25-10-10-A)
- RULAND Coupling, 4 Beam Clamp, Bore 3/8 x 5/16 In (PCR16-6-5-A)
- RULAND Clamp Bellows Cplg, Bores 22x20mm, OD 50.8mm, L 58.7mm, Aluminum (MBC51-22-20-A)
- Lovejoy Motion Control Couplings