Shop All Motion Control Couplings
Lovejoy
Coupling, Bellows, Bore 3/8x1/2 In
Mfr # BWC41 1/2x3/8
Zoro # G1556974
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 3/8 in x 1/2 in
- Rated Torque 40 in-lb
- Max. RPM 15,000 RPM
- Outside Dia. 1.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovejoy
- MFR # BWC41 1/2x3/8
- Zoro # G1556974
- UPC # 685144769565
- Country of Origin Germany
- Category Motion Control Couplings
Dimensions
Bore Dia. | 3/8 in x 1/2 in |
Outside Dia. | 1.26 in |
Overall Length | 1.61 in |
Overall Length (mm) | 41 |
Screw Size | M4 |
Size | BWC41 |
Length through Bore | 0.551 in |
Overall Length (In.) | 1.614 |
Screw Size (mm) | M4 |
Outside Dia. (In.) | 1.260 |
Outside Dia. (mm) | 32 |
Length through Bore (mm) | 14.00 |
Length through Bore (In.) | 0.551 |
Hub Dia. | 1.26 in |
Description
Motion Control Coupling, Overall Length 1.61 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELCH Filter, Exhaust (1417)
- DURA-PREMIUM TORQUE Timing Belt, L, 1 x 548in PL, T146 (548L100)
- TOMPKINS Hydraulic Fitting-Steel20FJX-20MP (6505-20-20)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Food, 8 oz. Brush Top Can (31008)
- LOVEJOY Coupling, Double Beam, Bore 1/2x1/2 In (ADB6 1/2x1/2)
- LOVEJOY Coupling Insert, Oldham Style, OD 1.260 In (MOL32 Center)
- LOVEJOY Coupling, Double Beam, Bore 5/16x5/16 In (ADB3.5 5/16 x5/16)
- LOVEJOY Coupling, Bellows, Bore 1/2x3/4 In (BWLC63 1/2x3/4)
- LOVEJOY Coupling, Double Beam, Bore 5/8x5/8 In (ADB6 5/8x5/8)
- RULAND Coupling, Oldham Clamp, Bore 1/2 In (OCT21-8-A)
- RULAND Clamp Bellows Cplg, Bores 19x13mm, OD 41.3mm, L 50.8mm, Aluminum (MBC41-19-13-A)
- Lovejoy Couplings, Collars, & Adapters