Shop All Motion Control Couplings
Lovejoy
Coupling, Bellows, Bore 1/2x3/4 In
Mfr # BWLC63 1/2x3/4
Zoro # G2259756
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 1/2 in x 3/4 in
- Rated Torque 159 in-lb
- Max. RPM 12,700 RPM
- Outside Dia. 1.772 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lovejoy
- MFR # BWLC63 1/2x3/4
- Zoro # G2259756
- UPC # 685144773890
- Country of Origin Germany
- Category Motion Control Couplings
Dimensions
Bore Dia. | 1/2 in x 3/4 in |
Outside Dia. | 1.772 in |
Overall Length | 2.48 in |
Overall Length (mm) | 63 |
Screw Size | M5 |
Length through Bore | 0.472 in |
Hub Dia. | 1.772 in |
Overall Length (In.) | 2.480 |
Length through Bore (mm) | 12.00 |
Length through Bore (In.) | 0.472 |
Outside Dia. (In.) | 1.772 |
Outside Dia. (mm) | 45 |
Screw Size (mm) | M5 |
Size | BWLC63 |
Coupling Outside Diameter | 1.77 in |
Different Bore Sizes | No |
Screw Thread Size | M5 |
Length Through Bore 1 | 0.47 in |
Length Through Bore 2 | 0.47 in |
Bore Diameter 2 | 25/64 in |
Minimum Bore Diameter | 25/64 in |
Bore Diameter 1 | 63/64 in |
Maximum Bore Diameter | 63/64 in |
Description
Motion Control Coupling, Bore Diameter 1 63/64 in, Bore Diameter 2 25/64 in, Coupling Outside Diameter 1.77 in, Maximum Speed 12,700 RPM, Maximum Torque 159 lb-in, Hub Material Aluminum, Overall Length 2.48 in, Shaft Locking Type Clamp On, System of Measurement Inch, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 0.47 in, Length Through Bore 2 0.47 in, Parallel Misalignment 0.008 in, Angular Misalignment 1.5 Degrees , Axial Motion 0.02 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1"x100Ft Flexible PVC Clear with White Helix Suction Hose (CS100100)
- SKF SKF-6311 2Z C3, Single Row Ball Brgs, 6311 2Z C3 (6311 2Z C3)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38331-600)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932340Q, Pressure Line, 10 micron, Outside-In (MF0058760)
- LOVEJOY Coupling Insert, Oldham Style, OD 1.260 In (MOL32 Center)
- LOVEJOY Coupling, Double Beam, Bore 5/8x5/8 In (ADB6 5/8x5/8)
- LOVEJOY Coupling, Double Beam, Bore 1/2x1/2 In (ADB6 1/2x1/2)
- LOVEJOY Coupling, Double Beam, Bore 5/16x5/16 In (ADB3.5 5/16 x5/16)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.500"x12mm, OD 1.000", L 1.313", Alum (BCK16-1/2"-12MM-A)
- RULAND Clamp Bellows Cplg, Bores 18x16mm, OD 2.250", L 3.200", Aluminum (MBC57-18-16-A)
- RULAND Coupling, 6 Beam Clamp, Bore 5/16 x 1/4 In (FCR12-5-4-A)
- Lovejoy Motion Control Couplings