Shop All Thermistors & Resistance Temperature Detectors
Love
Temperature Switch, Thermistor, 230VAC
Mfr # TSS2-2210
Zoro # G1110821
product price: $89.29
/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Style Thermistor
- Special Features Dual Input, Dual Output
- Accuracy +/-1% Full Scale
- Temp. Range PTC: - 58 to 302 Degrees F, -50 to 150 Degrees C, NTC: -58 to 230 Degrees F, -50 to 110 Degrees C
- Relay Style SPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Love
- MFR # TSS2-2210
- Zoro # G1110821
- Country of Origin Spain
- Category Thermistors & Resistance Temperature Detectors
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Temperature Switch Item | Temperature Switch |
Item | Temperature Switch |
Sensor Style | Thermistor |
Special Features | Dual Input, Dual Output |
Accuracy | +/-1% Full Scale |
Temp. Range | PTC: - 58 to 302 Degrees F, -50 to 150 Degrees C, NTC: -58 to 230 Degrees F, -50 to 110 Degrees C |
Relay Style | SPDT |
Sensor Type | Thermistor |
Switch Input Power | 230V AC |
Contact Rating | SPST 16A @ 250V Resistive, SPST 8A @ 250V Resistive, 3A Inductive |
Includes | Gasket, Instructions, Mounting Clips |
Display | LED |
HP | 1 hp |
Switch Function | SPDT |
Description/Special Features | Configuration Key; Simple to Use Dual Temperature Control Device |
Input Voltage | 115V AC; 230V AC; 12V AC/V DC or 24V AC/V DC |
Amps | 16A @ 240V AC; 8A @ 240V AC |
Temperature Range | -58 to 230 Degrees F (NTC Thermistor), -58 to 302 Degrees F (PTC Thermistor) |
Description
Temperature Switch, Thermistor Sensor Type, Input Voltage 115V AC; 230V AC; 12V AC/V DC or 24V AC/V DC, Switch Function SPDT, Temp. Range PTC: - 58 to 302 Degrees F, -50 to 150 Degrees C, NTC: -58 to 230 Degrees F, -50 to 110 Degrees C, 16A @ 240V AC; 8A @ 240V AC Amps, Configuration Key; Simple to Use Dual Temperature Control Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Thermomtr Window Brckt (5316N)
- TSI ALNOR Anemometer, 0 to 6000 fpm, NIST (AVM430-A)
- TRIPLETT Combustible Gas Detector, 32 to 122F (GSM100)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 10000 psi/kPa, 1/4 NPT Male Back Conn, Glycerin Filled, Panel Mount Clamp (25-911-10000-psi/kPa-PMC)
- LOVE Temperature Switch, Thermistor, 110VAC (TS2-011)
- LOVE Temperature Switch, Thermistor, 230VAC (TSS2-2200)
- LOVE Temperature Switch, Thermistor, 24VAC/DC (TS2-041)
- LOVE Temperature Switch, Thermistor, 110VAC (TS2-010)
- LOVE Temperature Switch, Thermistor, 24VAC/DC (TS2-040)
- LOVE Temperature Switch, Thermistor, 230VAC (TS2-020)
- Love Thermistors & Resistance Temperature Detectors