Shop All Thermistors & Resistance Temperature Detectors
Love
Temperature Switch, Thermistor, 110VAC
Mfr # TS2-011
Zoro # G2943753
original price:
$76.09
9% off
new price: $68.49
/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Style Thermistor
- Special Features Compressor Defrost
- Accuracy +/-1% Full Scale
- Temp. Range PTC : 1000 ohm @ 25 Degrees C
- Relay Style SPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Love
- MFR # TS2-011
- Zoro # G2943753
- Country of Origin Spain
- Category Thermistors & Resistance Temperature Detectors
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Temperature Switch Item | Temperature Switch |
Item | Temperature Switch |
Sensor Style | Thermistor |
Special Features | Compressor Defrost |
Accuracy | +/-1% Full Scale |
Temp. Range | PTC : 1000 ohm @ 25 Degrees C |
Relay Style | SPDT |
Sensor Type | Thermistor |
Switch Input Power | 110V AC |
Contact Rating | 16A @ 250V Resistive, 5A Inductive |
Includes | Gasket, Instructions, Mounting Clips |
HP | 3/4 hp |
Display | LED |
Description/Special Features | Configuration Key; Simple to Use Temperature Control Device |
Amps | 16A @ 240V AC |
Switch Function | SPDT |
Input Voltage | 110V AC |
Description
Temperature Switch, Thermistor Sensor Type, Input Voltage 110V AC, Switch Function SPDT, Temp. Range PTC : 1000 ohm @ 25 Degrees C, 16A @ 240V AC Amps, Configuration Key; Simple to Use Temperature Control Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Female Thermocouple Connector, Type K (LS-182)
- DICKSON Chart, 8 In, -50 to +50, 24 Hr, PK60 (C411)
- TAYLOR PRECISION PRODUCTS Mini Digital Timer (5842N15)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Black (35W1005PH02L60#)
- LOVE Temperature Switch, Thermistor, 24VAC/DC (TS2-041)
- LOVE Temperature Switch, Thermistor, 230VAC (TS2-020)
- LOVE Temperature Switch, Thermistor, 110VAC (TS2-010)
- LOVE Temperature Switch, Thermistor, 110VAC (TSS2-2100)
- LOVE Temperature Switch, Thermistor, 110VAC (TSS2-2110)
- LOVE Temperature Switch, Thermistor, 24VAC/DC (TS2-040)
- MINCO 4-1/2In 1/2In Thermocouple (CH360 TW222U45)
- Love Thermistors & Resistance Temperature Detectors