Shop All Thermometer Accessories
Love
Temperature Switch, SPDT, 230VAC
Mfr # TCS-4021
Zoro # G5960044
product price: $89.69
/ea
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 32 to 999 Degrees F (0 to 700 Degrees C) for Type J thermocouple; 32 to 999 Degrees F (0 to 999 Degrees C) for Type K or S thermocouples.
- Includes Gasket, Instructions, Mounting Clips
- HP 1 hp
- Manufacturers Warranty Length 1 yr
- Display LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Love
- MFR # TCS-4021
- Zoro # G5960044
- Country of Origin Spain
- Category Thermometer Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Temperature Switch |
Temp. Range | 32 to 999 Degrees F (0 to 700 Degrees C) for Type J thermocouple; 32 to 999 Degrees F (0 to 999 Degrees C) for Type K or S thermocouples. |
Includes | Gasket, Instructions, Mounting Clips |
HP | 1 hp |
Display | LED |
Temperature Switch Item | Temperature Switch |
Special Features | Two Alarms |
Switch Input Power | 230V AC |
Sensor Style | J, K or S Thermocouple |
Contact Rating | 16A @ 250V Resistive |
Accuracy | +/-1% Full Scale |
Relay Style | SPDT |
Sensor Type | J, K or S Thermocouple |
Input Voltage | 230V AC |
Switch Function | SPDT |
Amps | 16A @ 240V AC |
Description/Special Features | Heating or Cooling Modes; Internal Alarm Buzzer; Configuration Key to Quickly Load Parameters From One Unit to Another |
Temperature Range | 32 to 999 Degrees F (Type J), 32 to 999 Degrees F (Type K), 32 to 999 Degrees F (Type S) |
Description
Temperature Switch, J, K or S Thermocouple Sensor Type, Input Voltage 230V AC, Switch Function SPDT, Temp. Range 32 to 999 Degrees F (0 to 700 Degrees C) for Type J thermocouple; 32 to 999 Degrees F (0 to 999 Degrees C) for Type K or S thermocouples., 16A @ 240V AC Amps, Heating or Cooling Modes; Internal Alarm Buzzer; Configuration Key to Quickly Load Parameters From One Unit to Another
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL Jumper leads, 4 color coiled (TLS2011)
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404U)
- ZORO SELECT Antistatic Heel Strap, Yellow, PK20 (4ECU8)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Steel, Black (PEM224LF)
- LOVE Temperature Switch, SPDT, 115VAC (TCS-4011)
- LOVE Temperature Switch, SPDT, 110VAC (TS3-50010)
- LOVE Temperature Switch, SPDT, 24VAC/DC (TS3-50040)
- LOVE Temperature Switch, J, K, S Thermocouple (TSF-4011)
- LOVE Temperature Switch, SPDT, 230VAC (TS3-50020)
- LOVE Temperature Switch, SPDT, 230VAC (TCS-4020)
- REOTEMP Probe Guard, 6 ft. Stem, For 1/2 In. Probe (FM72-16)
- Love Thermometer Accessories