Shop All Thermometer Accessories
Love
Temperature Switch, SPDT, 230VAC
Mfr # TCS-4020
Zoro # G6024191
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 32 to 999 Degrees F (0 to 700 Degrees C) for Type J thermocouple; 32 to 999 Degrees F (0 to 999 Degrees C) for Type K or S thermocouples.
- Includes Gasket, Instructions, Mounting Clips
- Display LED
- Accuracy +/-1% Full Scale
- Sensor Style J, K or S Thermocouple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Love
- MFR # TCS-4020
- Zoro # G6024191
- Country of Origin Spain
- Category Thermometer Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Temperature Switch |
Temp. Range | 32 to 999 Degrees F (0 to 700 Degrees C) for Type J thermocouple; 32 to 999 Degrees F (0 to 999 Degrees C) for Type K or S thermocouples. |
Includes | Gasket, Instructions, Mounting Clips |
Display | LED |
Temperature Switch Item | Temperature Switch |
Accuracy | +/-1% Full Scale |
Sensor Style | J, K or S Thermocouple |
Switch Input Power | 230V AC |
HP | 1 hp |
Relay Style | SPDT |
Special Features | Two Alarms |
Contact Rating | 16A @ 250V Resistive |
Sensor Type | J, K or S Thermocouple |
Amps | 16A @ 240V AC |
Description/Special Features | Heating or Cooling Modes; Internal Alarm Buzzer; Configuration Key to Quickly Load Parameters From One Unit to Another |
Input Voltage | 115V AC; 230V AC; 12V AC/V DC or 24V AC/V DC |
Switch Function | SPDT |
Temperature Range | 32 to 999 Degrees F (Type J), 32 to 999 Degrees F (Type K), 32 to 999 Degrees F (Type S) |
Description
Temperature Switch, J, K or S Thermocouple Sensor Type, Input Voltage 115V AC; 230V AC; 12V AC/V DC or 24V AC/V DC, Switch Function SPDT, Temp. Range 32 to 999 Degrees F (0 to 700 Degrees C) for Type J thermocouple; 32 to 999 Degrees F (0 to 999 Degrees C) for Type K or S thermocouples., 16A @ 240V AC Amps, Heating or Cooling Modes; Internal Alarm Buzzer; Configuration Key to Quickly Load Parameters From One Unit to Another
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFICON Refrigerant Leak Detector, 120V (721-202-G1)
- SCS Static Control Surfaces Test Kit (701)
- TESTO CO2 probe with Bluetooth, incl. temperature and humidity sensor (0632 1551)
- DWYER INSTRUMENTS Rate-Master Flowmeter, 5-50 Lpm (RMA-23)
- LOVE Temperature Switch, J, K, S Thermocouple (TSF-4011)
- LOVE Temperature Switch, SPDT, 115VAC (TCS-4011)
- LOVE Temperature Switch, SPDT, 110VAC (TCS-4010)
- LOVE Temperature Switch, J, K, S Thermocouple (TSF-4010)
- LOVE Temperature Switch, SPDT, 24VAC/DC (TS3-50040)
- LOVE Temperature Switch, SPDT, 110VAC (TS3-50010)
- DWYER INSTRUMENTS Remote ThermometerSwitch, Rmt Rdng Temp Sw 0 To 300 (RRT3300U)
- Love Thermometer Accessories