Shop All Thermometer Accessories
Love
Temperature Switch, SPDT, 110VAC
Mfr # TS3-50010
Zoro # G5887147
original price:
$105.82
44% off
new price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range PTC: -58 Degrees to 302 Degrees F (-50 Degrees to 150 Degrees C); NTC: -58 Degrees to 230 Degrees F; -50 Degrees to 110 Degrees C
- Includes Gasket, Instructions, Mounting Clips
- Accuracy +/-1% Full Scale
- HP 1 hp
- Sensor Style Thermistor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Love
- MFR # TS3-50010
- Zoro # G5887147
- UPC # 745654418077
- Country of Origin Spain
- Category Thermometer Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Temperature Switch |
Temp. Range | PTC: -58 Degrees to 302 Degrees F (-50 Degrees to 150 Degrees C); NTC: -58 Degrees to 230 Degrees F; -50 Degrees to 110 Degrees C |
Includes | Gasket, Instructions, Mounting Clips |
Accuracy | +/-1% Full Scale |
HP | 1 hp |
Sensor Style | Thermistor |
Contact Rating | 16A Resistive, Inductive: 10 FLA, 60 LRA @ 240V AC |
Temperature Switch Item | Temperature Switch |
Display | LED |
Relay Style | SPDT |
Special Features | Dual Input, Dual Output and Compressor Defrost |
Switch Input Power | 115V AC |
Sensor Type | Thermistor |
Description/Special Features | Field Selectable Degrees F or Degrees C; Real Time Clock; HACCP Alarm Logging; Configuration Key |
Input Voltage | 115V AC; 230V AC; 12V AC/V DC or 24V AC/V DC |
Amps | 16A Resistive, Inductive: 10 FLA, 60 LRA @ 240V AC |
Switch Function | SPDT |
Temperature Range | -58 to 230 Degrees F (NTC Thermistor), -58 to 302 Degrees F (PTC Thermistor) |
Description
Temperature Switch, Thermistor Sensor Type, Input Voltage 115V AC; 230V AC; 12V AC/V DC or 24V AC/V DC, Switch Function SPDT, Temp. Range PTC: -58 Degrees to 302 Degrees F (-50 Degrees to 150 Degrees C); NTC: -58 Degrees to 230 Degrees F; -50 Degrees to 110 Degrees C, 16A Resistive, Inductive: 10 FLA, 60 LRA @ 240V AC Amps, Field Selectable Degrees F or Degrees C; Real Time Clock; HACCP Alarm Logging; Configuration Key
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Screen Protector, 120B Series (SP120B/WWG)
- MEGGER AC and Battery Megohmmeter, 15,000VDC (MIT1525)
- ELECTRONIC SPECIALTIES True RMS Low Current Clamp Meter (688)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Steel, Black (PEM1420LF)
- LOVE Temperature Switch, SPDT, 24VAC/DC (TS3-50040)
- LOVE Temperature Switch, SPDT and SPDT, 110VAC (TSX3-500122)
- LOVE Temperature Switch, J, K, S Thermocouple (TSF-4010)
- LOVE Temperature Switch, SPDT, 110VAC (TCS-4010)
- LOVE Temperature Switch, SPDT, 115VAC (TCS-4011)
- LOVE Temperature Switch, J, K, S Thermocouple (TSF-4011)
- WAHL Calibration Software, For Wahl RTD (DSTCAL)
- Love Thermometer Accessories