Shop All Thermometer Accessories
Love
Temperature Switch, J, K, S Thermocouple
Mfr # TSF-4011
Zoro # G2713313
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 32 to 999 Degrees F (0 to 700 Degrees C) for Type J thermocouple; 32 to 999 Degrees F (0 to 999 Degrees C) for Type K or S thermocouples.
- Includes Gasket, Instructions, Mounting Clips
- Display LED
- Sensor Style J, K or S Thermocouple
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Love
- MFR # TSF-4011
- Zoro # G2713313
- UPC # 646223107777
- Country of Origin Spain
- Category Thermometer Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Temperature Switch |
Temp. Range | 32 to 999 Degrees F (0 to 700 Degrees C) for Type J thermocouple; 32 to 999 Degrees F (0 to 999 Degrees C) for Type K or S thermocouples. |
Includes | Gasket, Instructions, Mounting Clips |
Display | LED |
Sensor Style | J, K or S Thermocouple |
Accuracy | +/-1% Full Scale |
Temperature Switch Item | Temperature Switch |
Contact Rating | 15A @ 250V Resistive |
Special Features | FM Approved Limit Control |
HP | 3/4 hp |
Switch Input Power | 115V AC |
Relay Style | SPDT |
Sensor Type | Type J, K or S Thermocouple |
Description/Special Features | FM Approved Temperature Limiting Control; Integral and Remote Reset Capabilities |
Switch Function | SPDT |
Amps | 16A @ 240V AC |
Input Voltage | 115V AC; 230V AC; 12V AC/V DC or 24V AC/V DC |
Temperature Range | 32 to 999 Degrees F (Type J), 32 to 999 Degrees F (Type K), 32 to 999 Degrees F (Type S) |
Description
Temperature Switch, Type J, K or S Thermocouple Sensor Type, Input Voltage 115V AC; 230V AC; 12V AC/V DC or 24V AC/V DC, Switch Function SPDT, Temp. Range 32 to 999 Degrees F (0 to 700 Degrees C) for Type J thermocouple; 32 to 999 Degrees F (0 to 999 Degrees C) for Type K or S thermocouples., 16A @ 240V AC Amps, FM Approved Temperature Limiting Control; Integral and Remote Reset Capabilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR Replacement Test Leads, 10A, Black/Red (TA83)
- DICKSON 8 Pressure Chart Recorder (PW865)
- EXTECH Voltage and Current Detector, 12 to 600V AC, 200mA to 1000A, 7 19/32 in Length (DVA30)
- TAYLOR Timer, Min. Time Setting 1 min. (5873)
- LOVE Temperature Switch, SPDT, 24VAC/DC (TS3-50040)
- LOVE Temperature Switch, SPDT, 230VAC (TCS-4020)
- LOVE Temperature Switch, SPDT, 230VAC (TS3-50020)
- LOVE Temperature Switch, SPDT, 110VAC (TCS-4010)
- LOVE Temperature Switch, J, K, S Thermocouple (TSF-4010)
- LOVE Temperature Switch, SPDT, 115VAC (TCS-4011)
- WINLAND ELECTRONICS Temperature Alarm, Coil Spring, Adjustable (MTA-2)
- Love Thermometer Accessories